Page 977 - Industrial Supplies Catalogue (MRO) 2015|16
P. 977
Cylinders
2H & 3L Series Tie Rod Cylinders - Piston Service Kit Hi-Load Piston
Order Code Part Number
Cylinder Bore Size
1 1/2
2
2 1/2
3 1/4
4
5
6
7
8
10
12
(Inch)
86662
Price each €
213,82
218,65
218,65
234,62
260,38
311,68
468,80
593,32
849,53
1484,68
1862,15
Order Code
C2769145
C6138083
C2769147
C6138084
C6138085
C6138086
C6138087
C6138088
C6138089
C2769149
C6138091
C6138092
C2769150
C6138093
C6138094
Order Code
C6138095
C6138096
C6138097
C6138098
C6138099
C2415116
C6138100
C6138102
C6138103
C6138104
C6138105
C6138106
C6138107
C6138108
C6138109
C6138110
C6138111
C6138112
C6138113
C6138114
C6138115
C6138116
Part Number
RGLL10MMA0701
RGLL12MMA0801
RGLL12MMA0901
RGLL14MMA0901
RGLL14MMA1001
RGLL16MMA1001
RGLL16MMA1102
RGLL18MMA1101
RGLL18MMA1251
RGLL20MMA1251
RGLL20MMA1401
RGLL25MMA1601
RGLL25MMA1801
RGLL32MMA2001
RGLL32MMA2201
Part Number
RGF205MMA0321
RGF205MMA0361
RGF206MMA0401
RGF206MMA0451
RGF208MMA0501
RGF208MMA0561
RGF210MMA0631
RGF210MMA0701
RGF212MMA0801
RGF212MMA0901
RGF214MMA0901
RGF214MMA1001
RGF216MMA1001
RGF216MMA1102
RGF218MMA1101
RGF218MMA1251
RGF220MMA1251
RGF220MMA1401
RGF225MMA1601
RGF225MMA1801
RGF232MMA2001
RGF232MMA2201
Cylinder Bore Size (mm)
100.0
125.0
125.0
140.0
140.0
160.0
160.0
180.0
180.0
200.0
200.0
250.0
250.0
320.0
320.0
Cylinder Bore Size (mm)
50.0
50.0
63.0
63.0
80.0
80.0
100.0
100.0
125.0
125.0
140.0
140.0
160.0
160.0
180.0
180.0
200.0
200.0
250.0
250.0
320.0
320.0
Piston Rod Diameter
70 mm
80 mm
90 mm
90 mm
100 mm
100 mm
110 mm
110 mm
125 mm
125 mm
140 mm
160 mm
180 mm
200 mm
220 mm
Piston Rod Diameter
32 mm
36 mm
40 mm
45 mm
50 mm
56 mm
63 mm
70 mm
80 mm
90 mm
90 mm
100 mm
100 mm
110 mm
110 mm
125 mm
125 mm
140 mm
160 mm
180 mm
200 mm
220 mm
Price each €
386,46
421,00
445,07
449,34
472,97
507,83
***
712,99
764,28
845,04
916,91
1108,57
1325,86
1794,78
2175,51
86665
Price each €
344,52
342,72
411,33
416,05
505,01
508,16
639,54
650,00
701,18
712,76
743,13
754,26
807,47
***
1055,70
1083,37
1168,63
1312,26
1502,80
1586,48
2050,89
2277,08
C1099050
C1098871
C1118961
C2768793
C1118605
C1117338
C1117326
C1118654
C2769001
C2769005
C2769011
PK152HK001
PK202HK001
PK252HK001
PK322HK001
PK402HK001
PK502HK001
PK602HK001
PK702HK001
PK802HK001
PK902HK001
PK922HK001
MMA Series ‘Mill Type’ Cylinders - Gland Service Cartridge Kit, Standard Seals
MMA Series ‘Mill Type’ Cylinders - Gland Service Cartridge Kit, Low Friction Seals
Order Code
C6138060
C6138061
C6138062
C6138063
C6138064
C1247373
C6138066
C2769151
C6138067
C3688170
C6138068
C2769152
C2769153
C6138069
C6138070
C6138071
C6138072
C6138073
C6138074
C6138075
C6138076
C6138077
Order Code
C6138078
C2769142
C6138079
C2769143
C6138080
C6138081
C6138082
Part Number
RGN05MMA0321
RGN05MMA0361
RGN06MMA0401
RGN06MMA0451
RGN08MMA0501
RGN08MMA0561
RGN10MMA0631
RGN10MMA0701
RGN12MMA0801
RGN12MMA0901
RGN14MMA0901
RGN14MMA1001
RGN16MMA1001
RGN16MMA1101
RGN18MMA1101
RGN18MMA1251
RGN20MMA1251
RGN20MMA1401
RGN25MMA1601
RGN25MMA1801
RGN32MMA2001
RGN32MMA2201
Part Number
RGLL05MMA0321
RGLL05MMA0361
RGLL06MMA0401
RGLL06MMA0451
RGLL08MMA0501
RGLL08MMA0561
RGLL10MMA0631
Cylinder Bore Size (mm)
50.0
50.0
63.0
63.0
80.0
80.0
100.0
100.0
125.0
125.0
140.0
140.0
160.0
160.0
180.0
180.0
200.0
200.0
250.0
250.0
320.0
320.0
Cylinder Bore Size (mm)
50.0
50.0
63.0
63.0
80.0
80.0
100.0
Piston Rod Diameter
32 mm
36 mm
40 mm
45 mm
50 mm
56 mm
63 mm
70 mm
80 mm
90 mm
90 mm
100 mm
100 mm
110 mm
110 mm
125 mm
125 mm
140 mm
160 mm
180 mm
200 mm
220 mm
Piston Rod Diameter
32 mm
36 mm
40 mm
45 mm
50 mm
56 mm
63 mm
Price each €
332,59
335,30
275,24
386,46
439,33
443,73
508,39
528,64
554,51
565,30
603,77
604,45
642,92
712,99
822,99
865,39
944,02
1051,10
1213,73
1322,84
1799,17
1986,56
86664
Price each €
201,00
204,70
223,05
235,98
338,22
369,37
367,23
MMA Series ‘Mill Type’ Cylinders - Piston Service Kit, Standard Seals
Order Code
C6138117
C1118537
C1247374
C2769036
C2660515
C2769038
C2769040
C6138118
C6138119
C6138120
C6138122
Part Number
PN050MMA01
PN063MMA01
PN080MMA01
PN100MMA01
PN125MMA01
PN140MMA01
PN160MMA01
PN180MMA01
PN200MMA01
PN250MMA01
PN320MMA01
86666
Price
Cylinder Bore Size (mm) each € 9
50.0 66,48
63.0 77,95
80.0 97,18
100.0 117,09
125.0 156,24
140.0 203,03
160.0 234,74
180.0 326,52
200.0 371,29
250.0 470,60
320.0 642,69
MMA Series ‘Mill Type’ Cylinders - Gland Service Cartridge Kit, Chevron Seals
www.brammer.biz
965
Hydraulics
Images For Illustrative Purposes Only
86663

