Page 976 - Industrial Supplies Catalogue (MRO) 2015|16
P. 976
Cylinders
HMI/HMD Series Tie Rod Cylinders - Piston Service Kit Low Friction Seals
Order Code
C2768775
C2768777
C1117389
C1118730
C1181722
C2768779
C2768780
C2768781
C2768782
C2768783
Part Number
PF025HM001
PF032HM001
PF040HM001
PF050HM001
PF063HM001
PF080HM001
PF100HM001
PF125HM001
PF160HM001
PF200HM001
Cylinder Bore Size (mm)
25.0
32.0
40.0
50.0
63.0
80.0
100.0
125.0
160.0
200.0
86658
Price each €
215,96
215,96
228,45
215,96
233,62
234,62
360,94
314,83
474,87
850,77
86659
Price each €
109,45
109,45
111,02
119,12
144,99
160,51
226,08
516,83
587,12
723,34
934,12
1254,68
2343,78
3037,30
***
139,26
86660
Price each €
94,15
132,27
144,99
148,69
171,76
204,83
244,52
341,47
449,34
597,70
1026,23
1564,76
86661
Price each €
175,88
227,54
392,43
424,70
730,54
2H & 3L Series Tie Rod Cylinders - Gland Service Cartridge Kit Standard Seals
Order Code
C1098891
C2415017
C1117857
C1119706
C1119710
C1119693
C1098564
C3601063
C1119702
C1119653
C2769096
C2769097
C2769121
C2769123
C6138057
C6138058
Part Number
RG2HLTS051
RG2HLTS061
RG2HLTS101
RG2HLTS131
RG2HLTS171
RG2HLTS201
RG2HLTS251
RG2HLTS301
RG2HLTS351
RG2HLTS401
RG2HLTS501
RG2HLTS551
RG902HTS501
RG922HTS551
RG902HLF701
RG922HLF851
Piston Rod Diameter
0.5 in
0.625 in
1 mm
1.325 in
1.75 in
2 in
2.5 in
3 in
3.5 in
4 in
5 in
5.5 in
5 in
5.5 in
7 in
8.5 in
Cylinder Bore Size (Inch)
1
1 1/2
2
2 1/2
3 1/4
4
5
6
7
8
10
12
2H & 3L Series Tie Rod Cylinders - Piston Service Kit
Cast Iron Rings
9
Order Code
C1119696
C2414990
C1119558
C2414993
C1119711
C1117862
C2769048
C1119651
C1119477
C2769053
C2769055
C2769056
Part Number
PR103L001
PR152H001
PR202H001
PR252H001
PR322H001
PR402H001
PR502H001
PR602H001
PR702H001
PR802H001
PR902H001
PR922H001
2H & 3L Series Tie Rod Cylinders - Piston Service Kit Lipseal Piston Seals
Order Code Part Number
Cylinder Bore Size (Inch)
1
1 1/2
2
2 1/2
3 1/4
4
Price
each € Order Code Part Number
Cylinder Bore Size (Inch)
5
6
7
8
10
12
C1098882
C1117854
C1117469
C1279304
C1119669
C1119732
PK102HLL01
PK152HLL01
PK202HLL01
PK252HLL01
PK322HLL01
PK402HLL01
30,62 C1120173
37,01 C1117594
48,04 C1118329
60,96 C1119404
79,53 C2769006
PK502HLL01
PK602HLL01
PK702HLL01
802HLL01
PK902HLL01
PK922HLL01
155,34 C6138059
1131,96
964
www.brammer.biz
Hydraulics

