Page 1074 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1074
Valves
7321B Series - 2/2-Way Pilot Operated Valve - EPDM - Normally Closed
Description:
• 2/2-Way Pilot Operated Valve - EPDM - Normally Closed.
• Coil IP65 for 2 P + E plug according to DIN 43650 type A (plug included).
• Power Consumption 8W (AC), 9W (DC).
Temperature range:
• +140°C.
Seals Material:
• EPDM.
Applications:
• Shut-off control (ON-OFF) of water, superheated water and steam (up to 140°C) in applications such as washing machines, car washing installations, water treatment
installations, autoclaves, plumbing, irrigation systems. Advantages:
• Superior flow rate.
• Special diaphragm design.
Benefits:
• High performance with liquids. Longer life.
Order Code
C2845969 C2845964 C2845970 C2845968 C2845971 C2845972 C2845973 C2845976 C2845977 C2845965 C2845978 C2845979 C2845980 C2845981 C2845982 C2845983 C2845984 C2845985 C2845986 C2845987 C2845988 C2845961 C2845962 C2845966 C2845967 C2845974 C2845975 C2845963
Part Number
PS475504W PS475091W PS475505W PS475471W PS475506W PS475507W PS475508W PS475511W PS475512W PS475093W PS475513W PS475514W PS475515W PS475516W PS475545W PS475546W PS475547W PS475548W PS475549W PS475550W PS475551W PS475088W PS475089W PS475416W PS475417W PS475509W PS475510W PS475090W
Port Size
G3/8 BSPP G1/2 BSPP G3/4 BSPP G1 BSPP G1 1/4BSPP G1 1/2BSPP G2 BSPP G3/8 BSPP G1/2 BSPP G3/4 BSPP G1 BSPP G1 1/4BSPP G1 1/2BSPP G2 BSPP G3/8 BSPP G1/2 BSPP G3/4 BSPP G1 BSPP G1 1/4BSPP G1 1/2BSPP G2 BSPP G3/8 BSPP G1/2 BSPP G3/4 BSPP G1 BSPP G1 1/4BSPP G1 1/2BSPP G2 BSPP
Control Valve Type
2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C
Operating Voltage (DC)
24V 24V 24V 24V 24V 24V 24V
Operating Voltage (AC)
24V 24V 24V 24V 24V 24V 24V 115V 115V 115V 115V 115V 115V 115V 230V 230V 230V 230V 230V 230V 230V
Price each €
70,08 71,48 93,96
105,13 179,73 194,17 235,38
70,08 71,48 93,96
105,13 179,73 194,17 235,38
69,73 71,13 93,61
104,78 179,38 193,82 235,03
70,08 71,48 93,96
108,77 179,73 194,17 235,38
10
7322B Series - 2/2-Way Pilot Operated Valve - NBR - Normally Open
Description:
• 2/2-Way Pilot Operated Valve - NBR - Normally Open.
• Coil IP65 for 2 P + E plug according to DIN 43650 type A (plug included).
• Power Consumption 8W (AC), 9W (DC).
Temperature range:
• +90°C.
Seals Material:
• NBR.
Applications:
• Shut-off control (ON-OFF) of water, superheated water and steam (up to 140°C) in applications such as washing machines, car washing installations, water treatment
installations, autoclaves, plumbing, irrigation systems.
Advantages:
Superior flow rate thanks to the special diaphragm design, best performances for minimum and maximum operating pressure differential.
Operating Voltage (DC)
24V
24V
24V
24V
Operating Price
Operating Voltage (DC)
Operating Price
Order Code
C6088728
C6088729
C6088730
C6088731
C6088736
C6088737
C6088738
C6088739
C6088740
Part Number
PS475600W
PS475601W
PS475602W
PS475603W
PS475608W
PS475609W
PS475610W
PS475611W
PS475612W
Port Size
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/8 BSPP
Voltage (AC)
24V
24V
24V
24V
115V
each €
***
***
***
***
***
***
***
***
***
Order Code
C6088741
C6088742
C6088743
C6088732
C6088733
C6088734
C6088735
Part Number
PS475613W
PS475614W
PS475615W
PS475604W
PS475605W
PS475606W
PS475607W
Port Size
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Voltage (AC)
115V
115V
115V
230V
230V
230V
230V
each €
***
***
***
***
***
***
***
1062
www.brammer.biz
Process
48657
48567

