Page 1072 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1072
Valves
131.4 Series - 2/2-Way Direct Operated Valve - FKM - Normally Closed
Description:
• 2/2-Way Direct Operated Valve - FKM - Normally Closed.
• Coil IP65 for 2 P + E plug according to DIN 43650 type A (plug included).
• Power Consumption 9W (AC), 10W (DC).
Temperature range:
• +140°C.
Seals Material:
• FKM.
Applications:
• Shut-off control (ON-OFF) of inert gases, light oils, fuel gases (131.4CG and 131.4GG variations).
• Welding machines with controlled atmosphere, gas analysers, fumes analysers, distribution of light oils, measurement and control
instruments, lubrication systems, diesel oil burners, gas cookers, portable hot air generators, dryers. Advantages:
• Small, compact.
• High reliability due to special plunger design.
Benefits:
• Small and Easy to install.
CG and GG versions can be used with natural gas (EN161).
Order Code
C3220478
C3220480
C3220482
C3220484
C3220496
C3220497
C3220479
C3220481
C3220483
C3220485
C3220486
C3220487
C3220488
C3220489
C3220490
C3220491
C3220492
C3220493
C3220494
C3220495
Part Number
PS390407
PS390552
PS390657
PS390815
PS390914
PS390917
PS390472
PS390553
PS390659
PS390816
PS390817
PS390818
PS390819
PS390820
PS390821
PS390822
PS390823
PS390824
PS390825
PS390826
Port Size
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
Control Valve Type
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
Operating Voltage (DC)
24V
24V
24V
24V
24V
Operating Voltage (AC)
230V
230V
230V
230V
230V
24V
24V
24V
24V
24V
115V
115V
115V
115V
115V
Price each €
20,05
20,05
20,05
20,05
20,05
21,57
21,57
21,57
21,57
***
***
20,05
20,05
20,05
***
***
20,05
20,05
***
***
10
341N05 Series - 3/2 + 5/2 Way Solenoid Valve - Pilot Operated - NBR - NAMUR Interface
Description:
• 3/2 + 5/2 Way Solenoid Valve - Pilot Operated - NBR - NAMUR Interface.
• Coil IP65 for 2 P + E plug according to DIN 43650 type B (plug included).
• Power Consumption 3W.
Temperature range:
• +50°C.
Seals Material:
• NBR.
Applications:
• 3 or 4 way directional valves for the control of single or double acting pneumatic actuators with NAMUR standard and following the VDI/VDE
3845 recommendations.
Advantages:
• Highly reliable design offering millions of cycles life time duration with excellent value for money. Benefits:
Can be mounted on rack and pinion or scotch and yoke NAMUR actuators.
Order Code Part Number
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Operating Voltage (DC)
24V
Operating Voltage (AC)
24V
110V
230V
Price each €
59,60
59,60
59,60
59,60
C3220477
C3220476
C3220475
C3220474
PS341004
PS341003
PS341002
PS341001
1060
www.brammer.biz
Process
51386 48583

