Page 1039 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1039
Industrial Hose
METAL HOSE HT 375
Suction hose
Applications: extraction units, dedusting systems, filter systems, oil dust extraction: fixed installed, mobile; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses; wood dust extraction (DIN4102-B1): wood dust, wood chips, furniture production, saw mills; paper mills, paper and pulp industry, packaging machines: edge strip suctioning system/ edge trim exhaust systems; high temperature extraction: ovens, foundries, furnaces, smeltings, ceramic industry, glass industry, steel plants, aluminium mills.
Properties: according to German TRBS 2153 electrically conductive wall: Electrical and surface resistance
Hose Inside Diameter
20 mm
25 mm
30 mm
32 mm
35 mm
38 mm
40 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
Hose Outside Diameter
24 mm
29 mm
34 mm
36 mm
39 mm
42 mm
45 mm
50 mm
55 mm
60 mm
66 mm
71 mm
76 mm
81 mm
86 mm
97 mm
107 mm
Minimum Weight Price
Hose Hose Inside Outside Diameter Diameter
Minimum Weight Price
Order Code
C3475452
C3475463
C1133694
C1133241
C1133240
C3475482
C3475485
C3475489
C1132252
C3475493
C3475496
C3475499
C3475503
C3475507
C3475510
C1248872
C3475413
Part Number
375-0020-2880
375-0025-2880
375-0030-2880
375-0032-2880
375-0035-2880
375-0038-2880
375-0040-2880
375-0045-2880
375-0050-2880
375-0055-2880
375-0060-2880
375-0065-2880
375-0070-2880
375-0075-2880
375-0080-2880
375-0090-2880
375-0100-2880
Bend Radius Per Mtr
each €
10,29
12,94
13,45
16,03
16,13
18,82
15,69
20,67
23,85
25,05
27,32
30,59
34,56
27,55
38,41
48,99
53,88
Order Code
C3475417
C1579109
C3475423
C3475427
C3475431
C1130365
C3475437
C3475440
C3475445
C3475449
C3475456
C3475460
C3475466
C3475470
C3475475
C3475479
Part Number
375-0110-2880
375-0120-2880
375-0125-2880
375-0130-2880
375-0140-2880
375-0150-2880
375-0160-2880
375-0170-2880
375-0180-2880
375-0200-2880
375-0225-2880
375-0250-2880
375-0275-2880
375-0300-2880
375-0315-2880
375-0350-2880
Bend Radius Per Mtr
each €
52,85
57,12
60,59
67,83
74,36
80,58
84,43
92,44
106,22
131,37
151,36
167,81
196,71
217,70
234,83
303,13
90 mm
97.5 mm
115 mm
124 mm
132.5 mm
136 mm
135 mm
142.5 mm
155 mm
172.5 mm
185 mm
197.5 mm
205 mm
217.5 mm
230 mm
235 mm
250 mm
0.35 kg
0.43 kg
0.51 kg
0.55 kg
0.59 kg
0.65 kg
0.68 kg
0.76 kg
0.84 kg
0.9 kg
1.01 kg
1.09 kg
1.17 kg
1.25 kg
1.34 kg
1.85 kg
2.04 kg
110 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
180 mm
200 mm
225 mm
250 mm
275 mm
300 mm
315 mm
350 mm
117 mm
127 mm
132 mm
139 mm
149 mm
159 mm
169 mm
179 mm
189 mm
211 mm
236 mm
261 mm
286 mm
311 mm
326 mm
368 mm
275 mm
320 mm
337.5 mm
345 mm
360 mm
385 mm
410 mm
435 mm
455 mm
460 mm
517.5 mm
575 mm
632.5 mm
700 mm
732.5 mm
1245 mm
2.24 kg
2.44 kg
2.54 kg
2.93 kg
3.13 kg
3.35 kg
3.57 kg
3.72 kg
4.01 kg
5.51 kg
6.18 kg
6.85 kg
7.52 kg
8.2 kg
8.6 kg
14.2 kg
NEO 390 ONE
High-temperature suction and blast hose; Neoprene, single-layer, leak-proof, highly flexible (up to 150°C)
Applications: plastic industry, hot drying air: granulate/ plastic dryer, hot air dryer; film blowing machines, cooling air at the extrusion tool; printing machines, air supply: UV dryer, IR dryer; busses, utility vehicles, caravans/ trailer, mobile homes/ camper/ RV, boats, ships/ vessels/ marine, yachts/ yachtings: ventilation, heating.
Properties, single-layer, very good heat resistance, leak-proof, highly flexible, fibre reinforced, small bending radiuses, kink-proof
, light weight, conform to RoHS guideline.
Temperature Range: -35°C to 135°C; short time to 150°C
Delivery variants: further diameters and lengths available on request, wireless sleeves
Hose Inside Diameter
13 mm
19 mm
22 mm
25 mm
32 mm
38 mm
41 mm
44 mm
51 mm
57 mm
63 mm
70 mm
76 mm
80 mm
83 mm
89 mm
95 mm
102 mm
108 mm
114 mm
121 mm
127 mm
140 mm
152 mm
160 mm
165 mm
178 mm
203 mm
254 mm
305 mm
Hose Outside Diameter
15 mm
21 mm
24 mm
29 mm
35 mm
42 mm
45 mm
48 mm
55 mm
61 mm
67 mm
74 mm
80 mm
84 mm
87 mm
93 mm
99 mm
106 mm
113 mm
119 mm
126 mm
132 mm
145 mm
157 mm
165 mm
170 mm
183 mm
208 mm
259 mm
310 mm
Maximum Working Pressure (Bar)
1.8
1.8
1.8
1.5
1.5
1.5
1.5
1.5
1.5
1.3
1.3
1.2
1.1
1.1
1.1
1.1
1.1
1.1
1
1
0.9
0.9
0.9
0.8
0.7
0.7
0.6
0.6
0.4
0.1
Minimum Bend Radius
8.5 mm
11.5 mm
13 mm
16.5 mm
19 mm
23 mm
24.5 mm
26 mm
29.5 mm
32.5 mm
35.5 mm
39 mm
42 mm
44 mm
45.5 mm
48.5 mm
51.5 mm
55 mm
59 mm
62 mm
65.5 mm
68.5 mm
75 mm
81 mm
85 mm
87.5 mm
94 mm
106.5 mm
132 mm
157.5 mm
Weight Per Mtr
0.05 kg
0.08 kg
0.09 kg
0.12 kg
0.13 kg
0.17 kg
0.18 kg
0.19 kg
0.25 kg
0.28 kg
0.3 kg
0.4 kg
0.41 kg
0.42 kg
0.47 kg
0.5 kg
0.54 kg
0.57 kg
0.68 kg
0.73 kg
0.76 kg
0.81 kg
0.89 kg
1.05 kg
1.1 kg
1.18 kg
1.21 kg
1.38 kg
1.65 kg
2 kg
maximum Price
Order Code
C3474606
C3474757
C3474827
C3474854
C3474957
C3475007
C3475037
C3475042
C3475104
C3475125
C3475168
C3475221
C3475263
C3475303
C3475309
C3475312
C3475351
C3474471
C3474476
C3474503
C3474552
C3474578
C3474630
C3474653
C3474679
C3474685
C3474730
C3474783
C3474851
C3474911
Part Number
390-0013-0000
390-0019-0000
390-0022-0000
390-0025-0000
390-0032-0000
390-0038-0000
390-0041-0000
390-0044-0000
390-0051-0000
390-0057-0000
390-0063-0000
390-0070-0000
390-0076-0000
390-0080-0000
390-0083-0000
390-0089-0000
390-0095-0000
390-0102-0000
390-0108-0000
390-0114-0000
390-0121-0000
390-0127-0000
390-0140-0000
390-0152-0000
390-0160-0000
390-0165-0000
390-0178-0000
390-0203-0000
390-0254-0000
390-0305-0000
vacuum (bar)
0.58
0.58
0.58
0.58
0.58
0.58
0.57
0.56
0.5
0.5
0.5
0.5
0.39
0.39
0.39
0.38
0.38
0.3
0.3
0.3
0.29
0.21
0.2
0.18
0.16
0.15
0.14
0.1
0.1
0.07
each €
13,80
19,10
18,60
19,25
13,15
14,20
14,85
15,45
16,50
17,15
18,30
19,95
21,10
22,45
23,50
24,85
25,70
26,85
28,00
29,05
30,20
33,75
36,15
39,80
42,10
46,00
46,90
54,44
64,60
74,95
10
www.brammer.biz
1027
Process
Images For Illustrative Purposes Only
51565 51555

