Page 1037 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1037
Industrial Hose
CP PTFE-INOX 475 F
Suction and blast hose for the food and pharmaceutical industries (FDA); TEFLON® + stainless steel, super-light, highly flexible + compressible 4:1|Applications: food industry, pharmaceutical industry (FDA, EU guideline): foodstuff, pharmaceutical; foodstuff conveying of: dry, aqueous and acid food (rice, cereals, sugar, milk powder, powders, coffee, tea, flour, frozen foods), alcohol < 20 %, fatty foodstuff, milk products, dry foodstuff with fatty substances at its surface; food industry, pharmaceutical industry: mixer, dryer, packaging machines, bulk-bag (big bag)- charging and discharging, mills; extraction arms; chemical industry: extraction of chemical vapours, vapour return hose at loading arms, paint steam extraction, spray mist extraction; paper mills, paper and pulp industry: waste water, extraction air. Properties: very good heat resistance , highly flexible + compressible 4:1, abrasion protection via external Clamp profile, firm clamping of the wall in Clamp profile, inside layer food quality complies with: EU Directive 2002/72/EC (formerly 90/128/EEC), odourless and tasteless, anti-adhesive, good resistance to alkalis and acids, extremely good resistance to chemicals, good resistance to UV and ozone, small bending radiuses, kink-proof, light weight, conform to RoHS guideline. Temperature Range: -150°C to 250°C; short time to 270°C. Delivery variants:, further diameters and lengths available on request, double-layer, customized designs with special Clamp profile supporting spiral pitch and wall materials
Order Code
C3475097 C3475119 C3475157 C3475182 C3475217 C3475257 C3475299 C3475346 C3474465 C3474497 C3474523 C3474546 C3474572 C3474600 C3474626 C3474647 C3474675 C3474703 C3474724 C3474751 C3474776 C3474800 C3474821 C3474845 C3474875 C3474905 C3474932 C3474950 C3474975 C3474996 C3475026 C3475059 C3475084 C3475142 C3475202 C3475241 C3475282 C3475329 C3474446
Part Number
475-0050-0000 475-0055-0000 475-0060-0000 475-0065-0000 475-0070-0000 475-0075-0000 475-0080-0000 475-0090-0000 475-0100-0000 475-0110-0000 475-0115-0000 475-0120-0000 475-0125-0000 475-0130-0000 475-0140-0000 475-0150-0000 475-0160-0000 475-0170-0000 475-0175-0000 475-0180-0000 475-0200-0000 475-0215-0000 475-0225-0000 475-0250-0000 475-0275-0000 475-0300-0000 475-0315-0000 475-0325-0000 475-0350-0000 475-0375-0000 475-0400-0000 475-0450-0000 475-0500-0000 475-0600-0000 475-0700-0000 475-0750-0000 475-0800-0000 475-0900-0000 475-1000-0000
Hose Inside Diameter
50 mm 55 mm 60 mm 65 mm 70 mm 75 mm 80 mm 90 mm 100 mm 110 mm 115 mm 120 mm 125 mm 130 mm 140 mm 150 mm 160 mm 170 mm 175 mm 180 mm 200 mm 215 mm 225 mm 250 mm 275 mm 300 mm 315 mm 325 mm 350 mm 375 mm 400 mm 450 mm 500 mm 600 mm 700 mm 750 mm 800 mm 900 mm 1000 mm
Hose Outside Diameter
62 mm 67 mm 72 mm 77 mm 82 mm 87 mm 92 mm 102 mm 112 mm 122 mm 127 mm 132 mm 137 mm 142 mm 152 mm 162 mm 172 mm 182 mm 187 mm 192 mm 212 mm 227 mm 237 mm 262 mm 287 mm 312 mm 327 mm 337 mm 362 mm 387 mm 412 mm 462 mm 512 mm 612 mm 712 mm 762 mm 812 mm 912 mm 1012 mm
Hose Length
6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 6m 3m 3m 3m 3m 3m 3m
Maximum Working Pressure (Bar)
0.42 0.4 0.375 0.36 0.34 0.33 0.315 0.29 0.19 0.18 0.175 0.17 0.165 0.16 0.155 0.105 0.1 0.095 0.095 0.09 0.085 0.08 0.08 0.06 0.055 0.05 0.05 0.045 0.04 0.04 0.035 0.03 0.02 0.02 0.015 0.015 0.015 0.015 0.01
Minimum Bend Radius
18 mm 19.5 mm 20 mm 21.5 mm 22 mm 23.5 mm 24 mm 26 mm 28 mm 30 mm 31.5 mm 32 mm 33.5 mm 34 mm 36 mm 38 mm 40 mm 42 mm 43.5 mm 44 mm 48 mm 51.5 mm 53.5 mm 58 mm 63.5 mm 68 mm 70.5 mm 73.5 mm 78 mm 82.5 mm 88 mm 98 mm 108 mm 128 mm 148 mm 158 mm 168 mm 188 mm 208 mm
maximum vacuum (bar)
0.27 0.25 0.22 0.2 0.18 0.16 0.14 0.1 0.085 0.075 0.07 0.065 0.06 0.055 0.04 0.035 0.03 0.03 0.03 0.025 0.02 0.02 0.02 0.015 0.015 0.01 0.01 0.01 0.01 0.01 0.005 0.005 0.005 0.005 0.002 0.001 0.001 0.001 0.001
Weight Per Mtr
0.57 kg 0.62 kg 0.64 kg 0.72 kg 0.77 kg 0.82 kg 0.88 kg 0.98 kg 0.82 kg 0.9 kg 0.94 kg 0.98 kg 1.02 kg 1.06 kg 1.14 kg 0.76 kg 0.81 kg 0.85 kg 0.88 kg 0.9 kg 1 kg 1.07 kg 1.12 kg 1.24 kg 1.36 kg 1.48 kg 1.56 kg 1.65 kg 1.73 kg 1.95 kg 1.97 kg 2.21 kg 2.45 kg 2.94 kg 3.42 kg 3.66 kg 3.91 kg 4.58 kg 4.88 kg
Price each €
55,49 60,95 66,18 71,65 77,40 81,19 87,23
100,91 108,79 114,89 123,45 126,27 126,27 128,57 132,83 138,40 147,60 161,17 174,51 182,97 195,79 217,70 234,14 244,15 272,67 294,34 315,68 324,70 348,62 366,10 383,64 409,23 440,05 513,25 624,39 745,43 745,83 880,67
1015,39
10
CP VITON® 459 EC
Electrically conductive suction and blast hose; VITON® < 104 Ω, super-light + compressible, Ø up to 1.000 mm
Applications: chemical industry: extraction of chemical vapours, vapour return hose at loading arms, paint steam extraction, spray mist extraction, extraction or conveying in explosion hazard areas, electrostatic discharging/ antistatic/ electrically conductive hoses, bellows, compensators.
Properties: according to German TRBS 2153 electrically conductive wall: Electrical and surface resistance
Order Code
C3475006
C3475035
C3475100
C3475122
C3475160
C3475185
C3475220
Part Number
459-0038-0000
459-0040-0000
459-0050-0000
459-0055-0000
459-0060-0000
459-0065-0000
459-0070-0000
Hose Inside Diameter
38 mm
40 mm
50 mm
55 mm
60 mm
65 mm
70 mm
Hose Outside Diameter
50 mm
52 mm
62 mm
67 mm
72 mm
77 mm
82 mm
Hose Length
6m
6m
6m
6m
6m
6m
6m
Maximum Working Pressure (Bar)
0.805
0.785
0.7
0.66
0.63
0.6
0.57
maximum vacuum (bar)
0.45
0.44
0.38
0.35
0.32
0.29
0.26
Minimum Bend Radius
21 mm
22 mm
25 mm
26.5 mm
28 mm
29.5 mm
31 mm
Weight Per Mtr
0.48 kg
0.53 kg
0.64 kg
0.7 kg
0.76 kg
0.81 kg
0.87 kg
Price each €
39,04
39,04
39,04
42,72
46,52
50,37
54,28
www.brammer.biz
1025
Process
Images For Illustrative Purposes Only
51576
51579

