Page 15 - Catalogue Transmission et Fluiditique (MRO) 2015|16
P. 15
Roulements rigides à billes
Code de Référence commande Fabricant
Diamètre intérieur
90 mm
90 mm
90 mm
95 mm
95 mm
95 mm
95 mm
95 mm
100 mm
100 mm
100 mm
100 mm
100 mm
105 mm
105 mm
105 mm
105 mm
105 mm
110 mm
110 mm
110 mm
110 mm
110 mm
120 mm
120 mm
120 mm
120 mm
120 mm
130 mm
130 mm
130 mm
130 mm
130 mm
140 mm
140 mm
140 mm
140 mm
150 mm
150 mm
150 mm
150 mm
150 mm
160 mm
160 mm
160 mm
160 mm
160 mm
170 mm
170 mm
170 mm
170 mm
170 mm
180 mm
180 mm
180 mm
180 mm
180 mm
190 mm
190 mm
190 mm
190 mm
190 mm
200 mm
200 mm
200 mm
200 mm
200 mm
220 mm
Diamètre extérieur
160 mm
190 mm
225 mm
120 mm
145 mm
145 mm
170 mm
200 mm
125 mm
150 mm
150 mm
180 mm
215 mm
130 mm
160 mm
160 mm
190 mm
225 mm
140 mm
170 mm
170 mm
200 mm
240 mm
150 mm
180 mm
180 mm
215 mm
260 mm
165 mm
200 mm
200 mm
230 mm
280 mm
210 mm
210 mm
250 mm
300 mm
190 mm
225 mm
225 mm
270 mm
320 mm
200 mm
240 mm
240 mm
290 mm
340 mm
215 mm
260 mm
260 mm
310 mm
360 mm
225 mm
280 mm
280 mm
320 mm
380 mm
240 mm
290 mm
290 mm
340 mm
400 mm
250 mm
310 mm
310 mm
360 mm
420 mm
270 mm
Largeur
30 mm
43 mm
54 mm
13 mm
16 mm
24 mm
32 mm
45 mm
13 mm
16 mm
24 mm
34 mm
47 mm
13 mm
18 mm
26 mm
36 mm
49 mm
16 mm
19 mm
28 mm
38 mm
50 mm
16 mm
19 mm
28 mm
40 mm
55 mm
18 mm
22 mm
33 mm
40 mm
58 mm
22 mm
33 mm
42 mm
62 mm
20 mm
24 mm
35 mm
45 mm
65 mm
20 mm
25 mm
38 mm
48 mm
68 mm
22 mm
28 mm
42 mm
52 mm
72 mm
22 mm
31 mm
46 mm
52 mm
75 mm
24 mm
31 mm
46 mm
55 mm
78 mm
24 mm
34 mm
51 mm
58 mm
80 mm
24 mm
Prix unitaire €
143,05
180,87
872,45
108,53
100,90
113,52
133,82
205,67
155,35
92,07
98,79
143,20
399,31
170,84
181,20
122,51
***
***
147,50
156,28
123,02
287,94
415,15
134,15
136,70
141,63
369,16
693,95
166,95
247,64
175,79
440,53
1330,82
177,31
316,86
405,45
1554,16
***
205,92
250,32
702,02
1975,01
***
399,31
413,10
1116,71
2757,01
404,50
493,44
588,24
1330,82
3357,51
546,97
582,04
935,21
1612,61
4193,66
578,35
681,10
1081,02
1834,73
4842,15
696,32
726,89
1247,76
2271,70
***
Code de Référence commande Fabricant
Diamètre intérieur
220 mm
220 mm
220 mm
220 mm
240 mm
240 mm
240 mm
240 mm
240 mm
260 mm
260 mm
260 mm
260 mm
280 mm
280 mm
280 mm
280 mm
300 mm
300 mm
300 mm
320 mm
320 mm
320 mm
340 mm
340 mm
340 mm
360 mm
360 mm
360 mm
380 mm
380 mm
400 mm
420 mm
440 mm
460 mm
480 mm
500 mm
530 mm
560 mm
600 mm
630 mm
670 mm
710 mm
750 mm
800 mm
850 mm
Diamètre extérieur
340 mm
340 mm
400 mm
460 mm
300 mm
360 mm
360 mm
440 mm
500 mm
320 mm
400 mm
400 mm
480 mm
350 mm
420 mm
420 mm
500 mm
380 mm
460 mm
460 mm
400 mm
480 mm
480 mm
420 mm
520 mm
520 mm
440 mm
540 mm
540 mm
480 mm
560 mm
500 mm
520 mm
540 mm
580 mm
600 mm
620 mm
650 mm
680 mm
730 mm
780 mm
820 mm
870 mm
920 mm
980 mm
1030 mm
Prix Largeur unitaire €
37 mm 1041,03
56 mm 1710,44
65 mm 3593,77
88 mm ***
28 mm ***
37 mm 687,79
56 mm 2093,75
72 mm ***
95 mm ***
28 mm ***
44 mm 1768,28
65 mm 3211,08
80 mm ***
33 mm 1214,54
44 mm ***
65 mm ***
80 mm ***
38 mm 2104,83
50 mm ***
74 mm ***
38 mm ***
50 mm ***
74 mm ***
38 mm ***
57 mm ***
82 mm ***
38 mm ***
57 mm ***
82 mm ***
46 mm ***
57 mm ***
46 mm ***
46 mm ***
46 mm ***
56 mm ***
56 mm ***
56 mm ***
56 mm ***
56 mm ***
60 mm ***
69 mm *** 1 69 mm ***
74 mm ***
78 mm ***
82 mm ***
82 mm ***
C0013068
C0013207
C0013224
C2584233
C0012303
C0016758
C0013072
C0013210
C2584238
C0012305
C0012916
C0013075
C0016889
C2584241
C0016710
C0012918
C0013081
C0016891
C2584246
C0016711
C0015966
C0016832
C0016892
C2584251
C0012306
C0015967
C0016833
C0016893
C2584254
C0016713
C0012921
C0016835
C0028358
C0012307
C0015968
C0016836
C0016894
C0218078
C0012308
C0016763
C0016840
C0021137
C0085907
C0016715
C0012924
C0021080
C0017032
C2584263
C0016716
C0012926
C0016845
C0022273
C0118893
C0012309
C0012927
C0016846
C0058055
C0218080
C0012310
C0012928
C0026592
C0028362
C0048570
C0016717
C0016766
C0016848
C0053670
C0030947
6218
6318
6418-M
61819 Y
16019
6019
6219
6319
61820-Y
16020
6020
6220
6320
61821-Y
16021
6021
6221
6321
61822-Y
16022
6022
6222
6322
61824 Y
16024
6024
6224
6324
61826-HLU
16026
6026
6226
6326-M
16028
6028
6228
6328-M
61830
16030
6030
6230
6330-M
61832
16032
6032-M
6232-M
6332-M
61834-HLU
16034
6034
6234-M
6334-M
61836
16036
6036-M
6236-M
6336-M
61838
16038
6038-M
6238-M
6338-M
61840
16040
6040-M
6240-M
6340-M
61844
C0012311
C0016767
C0026633
C2993245
C2992433
C0020799
C0016769
C0185799
C2993247
C0040438
C0017027
C0026021
C2993111
C0030942
C0022116
C0022262
C2993113
C0030944
C0125799
C0022263
C0136139
C0027362
C0022264
C0029659
C2991531
C0022265
C0136127
C2991533
C1971055
C0022266
C0039947
C0136126
C0022267
C0094908
C0136133
C0032754
C0000603
C0017037
C0094739
C0878240
C2992348
C0115141
C0081499
C2992360
C2992363
C2992367
16044
6044-M
6244-M
6344-M
61848-C3
16048
6048-M
6248-M
6348-M
61852-C3
16052
6052-M
6252-M
61856
16056-M
6056-M
6256-M
61860-M
16060-M
6060-M
61864-M
16064-M
6064-M
61868-M
16068-M
6068-M
61872-M
16072-M
6072-M
61876-M
16076-M
61880-M
61884-M
61888-M
61892-M
61896-M
618/500-M
618/530-M
618/560-M
618/600-M
618/630-M
618/670-M
618/710-M
618/750-M
618/800-M
618/850-M
815,23
www.brammer.biz
3
Roulements
Les images sont données à titre d’illustration uniquement