Page 822 - Tool & General Maintenance 2015 English
P. 822
Actuators
Order Code Part Number
Port Size
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Piston-Ø (mm)
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
125.0
125.0
125.0
125.0
125.0
125.0
125.0
125.0
125.0
125.0
125.0
Piston-Ø (mm)
32.0
63.0
100.0
50.0
32.0
40.0
40.0
40.0
80.0
80.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
Stroke Length
100 mm
125 mm
160 mm
200 mm
250 mm
320 mm
400 mm
500 mm
25 mm
50 mm
80 mm
100 mm
125 mm
160 mm
200 mm
250 mm
320 mm
400 mm
500 mm
100 mm
160 mm
125 mm
50 mm
25 mm
320 mm
200 mm
250 mm
80 mm
400 mm
500 mm
Stroke Length
50 mm
50 mm
250 mm
400 mm
100 mm
160 mm
50 mm
400 mm
200 mm
125 mm
25 mm
80 mm
125 mm
160 mm
200 mm
250 mm
320 mm
400 mm
500 mm
25 mm
80 mm
100 mm
125 mm
200 mm
250 mm
320 mm
500 mm
C3247112
C3249807
C3246646
C3249808
C3249809
C3249810
C3246685
C3247222
C3249824
C3249825
C3249826
C3247133
C3249827
C3249828
C3247289
C3249829
C3249830
C3246645
C3247252
C3263001
C3261645
C3261646
C3073155
C3263012
C3261644
C3263016
C3261386
C3263017
C3261968
C3263019
0822124004
0822124005
0822124006
0822124007
0822124008
0822124009
0822124010
0822124011
0822125001
0822125002
0822125003
822125004
0822125005
0822125006
0822125007
0822125008
0822125009
0822125010
0822125011
R480079499
R480079809
R480140083
R480140455
R480140491
R480140759
R480140833
R480141106
R480141371
R480141373
R480141666
Profile cylinder, ISO 15552, Series ICL
Order Code Part Number
• Ø 32 - 125 mm
• Ports: G 1/8 - G 1/2
• double-acting
• with magnetic piston
• cushioning: pneumatically, adjustable • corrosion-resistant
• Piston rod: external thread
• suitable for use in food processing
Port Size
G1/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
8
C1958997
C1966758
C1958984
C1966757
C1958999
C1966744
C1966740
C1966748
C1959003
C1966767
C3247136
C1958998
C1959000
C1959001
C1959002
C1966736
C1966737
C1966738
C1966739
C3600390
C1966741
C1966742
C1966743
C1966745
C1966746
C1966747
C1966749
R480058830
R480058890
R480058909
R480058941
R480059075
R480059526
R480059528
R480059529
R480059532
R480059699
R480060005
R480060006
R480060007
R480060008
R480060009
R480060010
R480060011
R480060012
R480060013
R480060018
R480060019
R480060020
R480060021
R480060022
R480060023
R480060024
R480060025
810
www.brammer.biz
Pneumatics
65914

