Page 821 - Tool & General Maintenance 2015 English
P. 821
Actuators
Order Code Part Number
Port Size
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
Piston-Ø (mm)
250.0
320.0
320.0
320.0
320.0
320.0
320.0
320.0
320.0
320.0
320.0
320.0
Piston-Ø (mm)
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
80.0
80.0
80.0
Stroke Length
500 mm
25 mm
50 mm
80 mm
100 mm
125 mm
160 mm
200 mm
250 mm
320 mm
400 mm
500 mm
Stroke Length
25 mm
50 mm
80 mm
100 mm
125 mm
160 mm
200 mm
250 mm
320 mm
400 mm
500 mm
25 mm
50 mm
80 mm
100 mm
125 mm
160 mm
200 mm
250 mm
320 mm
400 mm
500 mm
25 mm
50 mm
80 mm
100 mm
125 mm
160 mm
200 mm
250 mm
320 mm
400 mm
500 mm
25 mm
50 mm
80 mm
100 mm
125 mm
160 mm
200 mm
250 mm
320 mm
400 mm
500 mm
25 mm
50 mm
80 mm
C6147523
C6147524
C6147525
C6147526
C6147527
C6147528
C6147529
C6147530
C6147538
C6147539
C6147540
C6147541
R480627461
R480627463
R480627464
R480627465
R480627466
R480627467
R480627468
R480627469
R480627470
R480627471
R480627472
R480627473
Profile cylinder, ISO 15552, Series PRA
• Ø 32 - 125 mm
• Ports: G 1/8 - G 1/2
• double-acting
• with magnetic piston
• cushioning: elastic, adjustable, pneumatically • Piston rod: external thread
• ATEX optional
Order Code Part Number
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
C3240675
C3241208
C3241237
C3246368
C3246854
C1955443
C1955440
C3240319
C3240839
C3249762
C3241169
C3240783
C1955444
C3241084
C3246855
C3246579
C3241233
C3247203
C3241234
C3249773
C3247043
C3247042
C3241271
C3247010
C1955399
C3246734
C3247053
C4564759
C3241235
C3249785
C3241310
C3246535
C3247149
C3249795
C3246516
C3247113
C3249796
C3249797
C1955441
C3249799
C3241375
C3241170
C1970833
C1954201
C3249806
C1955442
C3241036
0822120001
0822120002
0822120003
0822120004
0822120005
0822120006
0822120007
0822120008
0822120009
0822120010
0822120011
0822121001
0822121002
0822121003
0822121004
0822121005
0822121006
0822121007
0822121008
0822121009
0822121010
0822121011
0822122001
0822122002
0822122003
0822122004
0822122005
0822122006
0822122007
0822122008
0822122009
0822122010
0822122011
0822123001
0822123002
0822123003
0822123004
0822123005
0822123006
0822123007
0822123008
0822123009
0822123010
0822123011
0822124001
0822124002
0822124003
8
www.brammer.biz
809
Pneumatics
65885

