Page 773 - Tool & General Maintenance 2015 English
P. 773
Valves
3/2-way valve, Series CD07 - Electrically operated
• Qn = 1400 l/min
• Pilot valve width: 30 mm
• NC, NO
• pipe connection
• compressed air connection output: G 1/4
• Electr. connection: Plug, EN 175301-803, form A • Manual override: with detent, without
• single solenoid
Order Code
C2127902
C6157248
C3238627
C3238628
C3238629
C2838966
C3238631
C3238632
C6157242
C6157243
C6157244
C6157245
C6157246
C6157247
C3261382
Part Number
5772960220
5772965302
5772070220
5772075280
5772075302
5772080220
5772085280
5772085302
R412004091
R412004092
5772072220
5772075220
5772085220
5772085270
5772075270
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Manual Override Type
None
None
with detent
with detent
with detent
with detent
with detent
with detent
with detent
with detent
with detent
with detent
with detent
with detent
with detent
Operating Voltage (AC)
Operating Voltage (DC)
24V
24V
24V
24V
24V
24V
230V
230V
24V
24V
110V
110V
Valve Return Type
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Valve Actuation
Roller
Operating Pressure
Pilot Connection
Internal
Internal
Internal
Internal
Internal
External
External
External
Internal
External
Internal
Internal
External
External
Internal
3/2-way valve, Series CD07 - Mechanically operated
• Qn = 1400 l/min
• Pipe connection
• Compressed air connection output: M14x1.5 • Suitable for ATEX
Order Code Part Number Port Size
C3251355 5634410000 M14x1.5
Valve Return Type
Spring
Valve Return Type
Spring
Air Pilot
Air Pilot
Flow (QN) LPM
1400
3/2-way valve, Series CD07 - Pneumatically operated
• Qn = 1400 l/min
• Pipe connection
• Compressed air connection output: M14x1,5 • Suitable for ATEX
Order Code
C2979044
C6157095
C6157096
Part Number
5710400000
5710400090
5710401000
Port Size
M14x1.5
M14x1.5
M14x1.5
Flow (QN) LPM
1400
1400
1400
3 - 10 bar
4 - 10 bar
2 - 10 bar
3/2-way valve, Series CD12 - Electrically operated
• Qn = 4000 l/min
• Pilot valve width: 30 mm
• NC, NO
• pipe connection
• compressed air connection output: G 1/2
• Electr. connection: Plug, EN 175301-803, form A • Manual override: with detent, without detent
• single solenoid
8
Order Code
C3821243
C3238509
C3238510
C3238511
C3238512
C3239301
C3238513
C3238514
Part Number
5724550220
5724555202
5724555270
5724555280
5724560220
5724565202
5724565270
5724565280
Port Size
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Operating Voltage (AC)
110V
230V
110V
230V
Operating Voltage (DC)
24V
24V
Manual Override Type
with detent without detent
with detent without detent
with detent without detent
with detent without detent
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Valve Return Type
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
www.brammer.biz
761
Pneumatics
Images For Illustrative Purposes Only
86652 98936 98935 86651

