Page 772 - Tool & General Maintenance 2015 English
P. 772
Valves
2/2-Way Valve, Series CD07 - Pneumatically operated
• Qn = 1400 l/min
• Pipe connection
• Compressed air connection output: M14x1,5 • Suitable for ATEX
Order Code Part Number
C3609835 5710409000
2x3/2-way valve, Series 581, size 1 - Electrically operated
Port Size
M14x1.5
Flow (QN) LPM
1400
Type
with throttle
Valve Return Type
Air Spring
Valve Function
2/2 N/O
• Qn = 950 l/min
• Plate connection
• Pilot valve width: 30x22 mm CNOMO
• Compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: with detent, without detent
Order Code
C6157118
C6157119
Part Number
R402003718
R402003719
Flow (QN) LPM
950
950
Manual Override Type
with detent without detent
with detent without detent
Operating Voltage (AC)
230V
Operating Voltage (AC)
230V
42V 24V
Valve Function
2x3/2 N/C-N/C
2x3/2 N/C-N/C
Valve Function
2x3/2 N/C-N/C
2x3/2 N/C-N/C
Valve Function
2x3/2 N/C-N/C
2x3/2 N/O-N/O
2x3/2 N/C-N/O
2x3/2 N/O-N/C
2x3/2 N/C-N/C
2x3/2 N/O-N/O
2x3/2 N/C-N/O
2x3/2 N/O-N/C
Valve Return Type
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
Spring
2x3/2-way valve, Series 581, size 1 - Electrically operated
Operating Voltage (DC)
24V
Operating Voltage (DC)
Order Code
C6157139
C6157140
Part Number
R402003716
R402003717
Flow (QN) LPM
950
950
Manual Override Type
without detent
without detent
2x3/2-way valve, Series HF03-LG, CL03, CL03-XL - Electrically operated
• Qn = 850 l/min
• Pilot valve width: 16 mm
• Plate connection
• Manual override: with detent
Order Code
C3240524
C3240523
C3263226
C1962794
C3241040
C3241041
C1956341
C1962793
Part Number
0820055101
0820055201
0820055301
0820055311
0820055102
0820055202
0820055302
0820055312
Flow (QN) LPM
850
850
850
850
850
850
850
850
Manual Override Type
with detent
with detent
with detent
with detent
without detent
without detent
without detent
without detent
Operating Voltage (DC)
8
24V
24V
24V
24V
24V
24V
24V
24V
3/2-way valve, Series CD04 - Electrically operated
• Qn = 900 l/min
• Pilot valve width: 26 mm
• NC, NO
• pipe connection
• compressed air connection output: G 1/8
• Electr. connection: Plug, EN 175301-803, form B • Manual override: with detent, without
• single solenoid
Order Code
C3238638
C3238635
C3238633
C3238636
C6157225
C6157224
C6157226
C3238634
C3238637
C6157227
Part Number
5772565302
5772555302
5772550220
5772560220
5772555220
5772555270
5772565270
5772555280
5772565280
5772590220
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Operating Voltage (AC)
24V
110V
110V
230V
230V
Operating Voltage (DC)
24V
24V
24V
Manual Override Type
with detent
with detent
with detent
with detent
with detent
with detent
with detent
with detent
with detent
None
Pilot Connection
External
Internal
Internal
External
Internal
Internal
External
Internal
External
Internal
760
www.brammer.biz
Pneumatics
86643
86641
98932 86640 86639

