Page 678 - Tool & General Maintenance 2015 English
P. 678
Air Preparation
AF Series - Modular air filter
Modular Air Filter
Order Code Part Number
• Filter rating 5 μm
• Condensate separation through cyclon
• Condensate separation rate 96 %
• Condensate drain available as automatic or manual
• Quick replacement of the filter cartridges (as from size • AF-X425 series for high pressure up to 2 MPa / 20 bar
30)
Order Code
C1272406
C1195107
C1195114
C1195132
C1195136
C1195141
Part Number
AF10P-060S
AF20P-060S
AF30P-060S
AF40P-060S
AF50P-060S
AF60P-060S
Applicable model
AF10 & AW10
AF20 & AW20
AF30 & AW30
AF40 & AW40
AF50 & AW50
AF60 & AW60
Modular air filter
• Filter rating 5 μm
• Condensate separation through cyclon
• Condensate separation rate 96 %
• Condensate drain available as automatic or manual
• Quick replacement of the filter cartridges (as from size • AF-X425 series for high pressure up to 2 MPa / 20 bar
30)
8
C1195091
C1195092
C1195096
C1272396
C1195099
C1195100
C1195111
C1195113
C1195119
C1195125
C1195127
C1195129
C2156524
C2079403
C2156859
C1329635
C2157425
AF10-M5
AF10-M5C
AF20-F01
AF20-F01C
AF20-F02
AF20-F02C
AF30-F03
AF30-F03D
AF40-F04
AF40-F04D
AF40-F06
AF40-F06D
AF20-F01-2-X425
AF20-F02-2-X425
AF30-F03B-8-X425
AF40-F04-8-X425
AF40-F06-8-X425
Bowl Type
Polycarbonate Bowl
Polycarbonate Bowl
Polycarbonate Bowl
Polycarbonate Bowl
Polycarbonate Bowl
Polycarbonate Bowl
Polycarbonate Bowl
Polycarbonate Bowl
Polycarbonate Bowl
Polycarbonate Bowl
Polycarbonate Bowl
Polycarbonate Bowl
Metal Bowl
Metal Bowl
Metal Bowl with Display
Metal Bowl with Display
Metal Bowl with Display
Port Size
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G3/4 BSPP
G3/4 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
Drain Type
Manual
Automatic (N/C)
Manual
Automatic (N/C)
Manual
Automatic (N/C)
Manual
Automatic (N/O)
Manual
Automatic (N/O)
Manual
Automatic (N/O)
Manual
Manual
Manual
Manual
Manual
Maximum Flow (LPM)
200
200
1500
1500
1500
1500
3700
3700
5800
5800
7000
7000
1200
1500
2500
4400
5000
Automatic (N/C)
Manual
Automatic (N/C)
Manual
Automatic (N/C)
Manual
Automatic (N/O)
Manual
Automatic (N/O)
Manual
Automatic (N/O)
AF Series - Modular Air Filter
• Filter rating 5 μm
• Condensate separation through cyclon
• Condensate separation rate 96 %
• Condensate drain available as automatic or manual
• Quick replacement of the filter cartridges (as from size
30)
Order Code
C7304499
C7304502
C6161166
C6161167
C6161168
C6161169
C6161171
C6161172
C6161173
C6161174
C6161175
C6161176
Part Number
AF10-M5-A
AF10-M5C-A
AF20-F01-A
AF20-F01C-A
AF20-F02-A
AF20-F02C-A
AF30-F03-A
AF30-F03D-A
AF40-F04-A
AF40-F04D-A
AF40-F06-A
AF40-F06D-A
Port Size
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G3/4 BSPP
G3/4 BSPP
Drain Type
Manual
666
www.brammer.biz
Pneumatics
86084 53364 53800

