Page 677 - Tool & General Maintenance 2015 English
P. 677
Air Preparation
AME Series - Super mist separator
• Fine filtering of compressed air (Filter rating 0.01 μm, 99% particle filtration)
• Removal of the finest oil mist - filter element with colour indicator
• It is used as a compressed air pre-filter for precision instruments or for compressed air in clean room applications • Operating pressure to 1.0 MPa / 10 bar
• Modular port present
Order Code
C1274361
C1195342
C1274358
C1274137
C1274138
C1274139
C1195343
Part Number
AME-EL150
AME-EL250
AME-EL350
AME-EL450
AME-EL550
AME-EL650
AME-EL850
Applicable model
AME150C
AME250C
AME350C
AME450C
AME550C
AME650
AME850
AME Series - Super Mist Separator
Order Code
C2214674
C2214684
C2214692
C2214701
C2214709
C2214710
C2214719
C2214724
C3608905
Part Number
AME150C-F01
AME250C-F02
AME350C-F03
AME450C-F04
AME550C-F06
AME550C-F10
AME650-F10
AME850-F14
AME850-F20
Port Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G1 BSPP
G1 1/4BSPP
G2 BSPP
Maximum Flow (LPM)
200
500
1000
2000
3700
3700
6000
12000
12000
AMF Series - Odour removal filter
• Activated carbon filter to remove odour in the compressed air • Very high oil separation rate
• Operating pressure up to 1.0 MPa / 1 bar
• Temperature range 5 - 60°C
• Modular port present
Order Code
C1195354
C1274359
C1274360
C1330031
C3017587
C3017588
C1195355
Part Number
AMF-EL150
AMF-EL250
AMF-EL350
AMF-EL550
AMF-EL650
AMF-EL850
AMF-EL450
Applicable model
AMF150C
AMF250C
AMF350C
AMF550C
AMF650
AMF850
AMF450C
AMF Series - Odour Removal Filter
Order Code
C2209893
C2209906
C2209919
C2209920
C2209930
C6118468
C3017589
C2079730
C2209949
C2209950
Part Number
AMF150C-F01
AMF250C-F02
AMF350C-F03
AMF350C-F04
AMF450C-F04
AMF550C-F06
AMF550C-F10
AMF650-F10
AMF850-F14
AMF850-F20
Port Size
Maximum Flow (LPM)
G1/8 BSPP 200
500 8 G3/8 BSPP 1000
G1/4 BSPP
G1/2 BSPP 1000
G1/2 BSPP 2000
G3/4 BSPP 3700
G1 BSPP 3700
G1 BSPP 6000
G1 1/4BSPP 12000
G2 BSPP 12000
ADH4000 Series - Heavy Duty Auto Condensate Drain
• Insensitive to impurities
• Installation position: vertical
• Temperature range: 5 to 60°C
• No power connection required, no loss of compressed air • Easy maintenance
• Condensate volume up to 400 cm3/min
• Ideal for removing condensate in a compressed air tank
Order Code Part Number Port Size Connection Thread Size
C1195088 ADH4000-F04 G1/2 BSPP G1/2 BSPP
Maximum Discharge
400 cc/min
www.brammer.biz
665
Pneumatics
Images For Illustrative Purposes Only
53831
53365 53812
53811 53827

