Page 668 - Tool & General Maintenance 2015 English
P. 668
Air Preparation
P31 - Combination units
P31HA - Manifold regulators
All combination sets include square pressure gauge and mounting brackets.
Order Code
C6080379
C3435604
C3694262
C3435606
C6097405
C3435607
Part Number
P31CA12GEBNTLNW
P31CA12GEMNTLNW
P31YA12GEBNTLNW
P31YA12GEMNTLNW
P31YN12GEBNTW
P31YN12GEMNTW
Bowl Type
Polymide Bowl
Polymide Bowl
Polymide Bowl
Polymide Bowl
Polymide Bowl
Polymide Bowl
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Pressure Range
0 - 8 bar
Only round pressure gauges to be fitted to manifold regulators (order gauge separately)
Order Code Part Number Port Size
C4244752 P31HA12BNNP G1/4 BSPP
P3D-KAB - Pressure Gauge - round type
All filter regulators with a square gauge cannot be re-configured to a round gauge, product with round gauge should be ordered separately.
Order Code
C1855051
C1278437
C1278434
P3D-KAB - Pressure Gauge - Square Type
Part Number
P3D-KAB1ALN
P3D-KAB1ANN
P3D-KAB1AYN
Connection Thread Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Pressure Range
0 - 4 bar
0 - 10 bar
0 - 2 bar
All filter regulators with a square gauge cannot be re-configured to a round gauge, product with round gauge should be ordered separately.
Order Code
C6097404
C4427795
P32FA-E - Filter - 5 micron element
Part Number
K4511SCR04B
K4511SCR11B
Pressure Range
0 - 4 bar
0 - 10 bar
8
Description:
• Global Air Preparation System in 3 basic sizes allows units to be
connected together without the use of pipe connectors saving
Advantages:
• Fully modular and body ported units.
Benefits:
• May be easily assembled into combinations or used stand alone
1/4
• Filter: 18 dm3/s • Regulator: 41 dm3/s
• Filter/Regulator: 42 dm3/s
3/8
30 dm3/s 65 dm3/s
58 dm3/s 32 dm3/s
1/2
38 dm3/s 67 dm3/s
64 dm3/s 47 dm3/s
Order Code
C2845451
C2579463
C2845457
C2845458
C2845459
C2845460
Order Code
C2579466
C2845441
C2845442
C2845443
C2845449
C2845450
Part Number
P32FA12ESAN
P32FA12EGAN
P32FA12EGMN
P32FA12ESMN
P32FA13EGAN
P32FA13EGMN
• Lubricator:
Bowl Type
Metal Bowl
Polymide Bowl
Polymide Bowl
Metal Bowl
Polymide Bowl
Polymide Bowl
18 dm3/s
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
Part Number
P32FA13ESMN
P32FA13ESAN
P32FA14EGAN
P32FA14EGMN
P32FA14ESAN
P32FA14ESMN
Bowl Type
Metal Bowl
Metal Bowl
Polymide Bowl
Polymide Bowl
Metal Bowl
Metal Bowl
Port Size
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
space and providing constant mounting centres. Operating pressure:
• Max: Plastic bowl 10-bar(150 psi).
• Metal bowl 17-bar (250 psi).
Operating temperature:
• Plastic bowl -25°C to +52°C.
• Metal bowl -25°C to +65.5°C.
• Please note: all Lubricators are only rated to -10°C Flow rate:
656
www.brammer.biz
Pneumatics
50771
50761
50763 50770 50769

