Page 667 - Tool & General Maintenance 2015 English
P. 667
Air Preparation
P31FA-E - Filter - 5 micron element
Description
• Global Air Preparation System in 3 basic sizes allows units to be
connected together without the use of pipe connectors saving
space and providing constant mounting centres. Operating pressure
• Max: Plastic bowl 10-bar(150 psi).
• Metal bowl 17-bar (250 psi).
Operating temperature
• Plastic bowl -10°C to +52°C. • Metal bowl -10°C to +65.5°C.
Flow rate
• Filter: 12 dm3/s.
• Regulator: 30 dm3/s.
• Filter/Regulator: 14 dm3/s.
• Lubricator: 13 dm3/s.
Advantages
• Fully modular and body ported units.
Benefits
• May be easily assembled into combinations or used stand alone
Order Code
C2579465
C2845412
C2845413
C2845411
Part Number
P31FA12EMBN
P31FA12EGMN
P31FA12EMMN
P31FA12EGBN
Bowl Type
Metal Bowl
Polymide Bowl
Metal Bowl
Polymide Bowl
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
P31FA-C - Coalescing filter - 0.01 micron element
Order Code
C2845407
C2845408
C2845409
C2845410
Part Number
P31FA12CGBN
P31FA12CGMN
P31FA12CMBN
P31FA12CMMN
Bowl Type
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Port Size
G1/4 BSPP
G1/4 BSPP
P31FA-A - Adsorber filter
Polymide Bowl
Polymide Bowl
Metal Bowl
Metal Bowl
Bowl Type
Polymide Bowl
Metal Bowl
Order Code
C2845405
C2845406
Part Number
P31FA12AGMN
P31FA12AMMN
P31RA-B - Pressure regulator
All regulators with a square gauge cannot be re-configured to a round gauge, product with round gauge should be ordered separately.
Order Code
C2845419
C2845420
Part Number
P31RA12BNNP
P31RA12BNTP
Port Size
G1/4 BSPP
G1/4 BSPP
Bowl Type
Metal Bowl
Polymide Bowl
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Pressure Range
0 - 8 bar
0 - 8 bar
Port Size
G1/4 BSPP
G1/4 BSPP
Pressure Range
0 - 8 bar
0 - 8 bar
0 - 8 bar
0 - 8 bar
P31LA-L - Lubricator
8
Order Code
C2579473
C2845418
Part Number
P31LA12LMNN
P31LA12LGNN
P31EA-E - Filter/Regulator
Order Code
C2845402
C2845403
C2579478
C2845404
Part Number
P31EA12EGBBNTP
P31EA12EGMBNTP
P31EA12EMBBNTP
P31EA12EMMBNTP
www.brammer.biz
655
Pneumatics
Images For Illustrative Purposes Only
50062 50768 50767 50765 50764
50762

