Page 664 - Tool & General Maintenance 2015 English
P. 664
Air Preparation
MX2-3/8-FR
MX2-xxx -000003
Order Code
C3721509
C3721513
C3721517
Part Number
MX2-3/8-FR0004
MX2-3/8-FR0042
MX2-3/8-FR0073
Port Size
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
Pressure Range
0.5 - 10 bar
0 - 4 bar
0 - 7 bar
Pressure Regulator Type
Relieving
Relieving
Relieving
Construction : modular, compact with filtering element in HDPE Composition : Lockable valve V01 + Filter-reg. FR1004 + Lub. L00 Ports : MX2 = G3/8 - G1/2 - G3/4
Condensate capacity : 55 cc
Mounting : vertical in-line, wall-mounting (by means of clamps), panel mounting
Operating temperature : -5°C - 50°C up to 16 bar (with the dew point of the fluid lower than 2°C at the min. working temperature); -5°C - 60°C up to 10 bar (with the dew point of the fluid lower than 2°C at the min. working temperature)
Porosity of filtering element : 25 μm (standard), 5 μm
Draining of condensate : MX2 = manual-semi automatic (standard), automatic, depressurization protected, without drain with port G1/8
Inlet pressure : 0,3 - 16 bar (with automatic drain 1,5 - 12)
Outlet pressure : 0,5 - 10 bar (standard); 0 - 4 bar. 0,5 - 7 bar (MX2 only)
Fluid : compressed air
Pressure gauge : version with built-in pressure gauge (standard), version with G1/8 ports for pressure gauge (MX2 only)
Order Code
C6025492
C6304045
C6304044
Part Number
MX2-1/2-000003
MX2-3/4-000003
MX2-3/8-000003
Port Size
G1/2 BSPP
G3/4 BSPP
G3/8 BSPP
Pressure Range
0.5 - 10 bar
0.5 - 10 bar
0.5 - 10 bar
Pressure Regulator Type
Relieving
Relieving
Relieving
MX2-1/2-FR
8
Construction : modular, compact with filtering element in HDPE
Ports : MX2 = G3/8 - G1/2 - G3/4
Condensate capacity : MX2 = 55 cc
Mounting : vertical in-line, wall-mounting (by means of clamps), panel mounting
Operating temperature : -5°C - 50°C up to 16 bar (with the dew point of the fluid lower than 2°C at the min. working temperature); -5°C - 60°C up to 10 bar (with the dew point of the fluid lower than 2°C at the min. working temperature)
Porosity of filtering element : 25 μm (standard), 5 μm
Draining of condensate : MX2 = manual-semi automatic (standard), automatic, depressurization protected, without drain with port G1/8
Inlet pressure : 0,3 - 16 bar (with automatic drain 1,5 - 12)
Outlet pressure : 0,5 - 10 bar (standard); 0 - 4 bar. 0,5 - 7 bar (MX2 only)
Fluid : compressed air
Pressure gauge : version with built-in pressure gauge (standard), version with G1/8 ports for pressure gauge (MX2 only)
MX2-3/4-FR
Order Code
C3688268
C3688271
C3688274
Order Code
C3691404
C3691410
C3691432
Part Number
MX2-1/2-FR0004
MX2-1/2-FR0042
MX2-1/2-FR0073
Part Number
MX2-3/4-FR0004
MX2-3/4-FR0042
MX2-3/4-FR0073
Port Size
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Port Size
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
Pressure Range
0.5 - 10 bar
0 - 4 bar
0 - 7 bar
Pressure Range
0.5 - 10 bar
0 - 4 bar
0 - 7 bar
Pressure Regulator Type
Relieving
Relieving
Relieving
Pressure Regulator Type
Relieving
Relieving
Relieving
652
www.brammer.biz
Pneumatics
95643 95642 95645 95641

