Page 663 - Tool & General Maintenance 2015 English
P. 663
Air Preparation
T108
Construction : piston
Materials : technopolymer body and piston, stainless steel spring, brass inserts, NBR O-ring and poppet
Ports : G1/8 - G1/4
Weight : 95g
Pressure gauge ports : G1/8
Mounting : in-line or panel mounting (in any position)
Operating temperature : -5°C - 50°C (with the dew point of the fluid lower than 2°C at the min. working temperature) Inlet pressure : 0 - 12 bar
Outlet pressure : 0, 5 - 10 bar, 0 - 4 bar, 0 - 2 bar, 0 - 7 bar ( Standard )
Nominal : flow see graphs
Secondary pressure relieving : standard
Type of fluid : air and water. Special versions for other types of gas are available upon request.
Order Code
C3334045
C6304039
C6304083
C4162511
T104
Order Code
C3685880
C4737850
C6304040
C3334044
MX2-3/8-R
Part Number
T108-R00
T108-R10
T108-R20
T108-R70
Part Number
T104-R00
T104-R10
T104-R20
T104-R70
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Pressure Range
0.5 - 10 bar
0 - 4 bar
0 - 2 bar
0 - 7 bar
Pressure Range
0.5 - 10 bar
0 - 4 bar
0 - 2 bar
0 - 7 bar
Pressure Regulator Type
Relieving
Relieving
Relieving
Relieving
Pressure Regulator Type
Relieving
Relieving
Relieving
Relieving
Construction : modular, compact, diaphragm type
Ports : MX2: G3/8 - G1/2 - G3/4 / Manifold regulator: G1/2 (MX2 only)
Mounting : vertical in-line, wall-mounting (by means of clamps), panel mouting
Operating temperature : -5°C - 50°C up to 16 bar (with the dew point of the fluid lower than 2°C at the min. working temperature); -5°C - 60°C up to 10 bar (with the dew point of the fluid lower than 2°C at the min. working temperature)
Inlet pressure : 0 - 16 bar
Outlet pressure : 0,5 - 10 bar (standard); 0 - 4 bar. 0,5 - 7 bar (MX2 only)
Overpressure exhaust : with relieving (standard); without relieving
Fluid : compressed air
Pressure gauge : version with built-in pressure gauge (standard); version with G1/8 ports for pressure gauge (MX2 only)
Order Code
C3754898
C3754904
C3754909
MX2-1/2-R
Order Code
C3690029
C3667373
C3691097
MX2-3/4-R
Order Code
C3710628
C3721436
C3721443
Part Number
MX2-3/8-R004
MX2-3/8-R402
MX2-3/8-R703
Part Number
MX2-1/2-R004
MX2-1/2-R402
MX2-1/2-R703
Part Number
MX2-3/4-R004
MX2-3/4-R402
MX2-3/4-R703
Port Size
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
Port Size
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Port Size
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
Pressure Range
0.5 - 10 bar
0 - 4 bar
0 - 7 bar
Pressure Range
0.5 - 10 bar
0 - 4 bar
0 - 7 bar
Pressure Range
0.5 - 10 bar
0 - 4 bar
0 - 7 bar
Pressure Regulator Type
Relieving
Relieving
Relieving
Pressure Regulator Type
Relieving
Relieving
Relieving
Pressure Regulator Type
Relieving
Relieving
Relieving
8
www.brammer.biz
651
Pneumatics
Images For Illustrative Purposes Only
95640 95639 95638 95637 95636

