Page 628 - Tool & General Maintenance 2015 English
P. 628
Flow Switches
Digital precision pressure/vacuum switch
Digital multi-channel controller
• 3 designs for different pressure ranges • IP65 protection
• Easy, menu-prompted setting
• Two-coloured display (red/green)
• Outputs: 2 x PNP and analogue voltage or current outputs
• Response time of 2.5 ms to 2000 ms adjustable
Order Code
C1213076
C1213077
C1276910
C1276703
C3435679
C3019281
C3435683
C4809649
C1359504
C1280983
C2950234
Part Number
ZS-24-A
ZS-24-B
ZS-24-D
ZS-27-01
ZS-35-C
ZS-35-F
ZS-38-4G
ZS-38-4L
ZS-38-A1
ZS-38-A2
ZS-38-3L
Item Description
Bracket A
Bracket B
Bracket D
Front Face Protective Cover
Panel mount adapter
Panel mount adapter and protection cover
Connection cable 2 m, 4 cores with connector with connector cap
Connection cable 2 m, 4 cores with connector
Mounting bracket A
Mounting bracket B
Lead wire with connector
• One controller monitors up to 4 pressure sensors • 76% less space required
• A controller can monitor several applications, e.g.: Suction control, leakage test, control of the
Order CodePart Number Item Description
ejector unit supply pressure, monitoring of hydraulic cylinders,position controls, control of the supply system, suction control for wet workpieces
C1213080
C1213081
C1213084
C2100246
C1276869
C1213089
C1213090
C1213091
C1277667
ZS-26-A Power supply/Output connection cable
ZS-26-C Protection cover front + adapter for panel mount incl. waterproof sealing and bolts
ZS-26-F sensor cable length: 3 m
ZS-26-J Connector for controller PSE200/PSE300 to the sensor cable
ZS-26-B Adapter for panel mount incl. waterproof sealing and bolts
ZS-28-A Connection cable for voltage supply and switching outputs
ZS-28-B Bracket, with M3 x 5L (2 pieces)
ZS-28-C Connector (1 piece) to connect a sensor
ZS-30-A Bracket including mounting bolts for sensor
7
616
www.brammer.biz
Instrumentation
54987 54990
Images For Illustrative Purposes Only

