Page 627 - Tool & General Maintenance 2015 English
P. 627
Flow Switches
PFM Series - Digital Flow switch
Order Code
C2100258
C2100259
C1213095
C1295219
C2100262
C2100263
Part Number
ZS-33-D
ZS-33-F
ZS-33-J
ZS-33-JS
ZS-33-M
ZS-33-MS
Item Description
Connection cable with connector (included as standard)
Rubber cover for connector parts (MVQ)
Panel mount adapter (without flow control valve)
Panel mount adapter (with flow control valve)
Bracket (without flow control valve)
Bracket (with flow control valve)
PFM Series - Digital flow switch for water
• 2 -line display in three colour for easy readout • Built-in temperature sensor (optional)
• Very short stabilising section
• Compact, space saving design
• Medium temperature:0 to 90 °C
• in 45° steps rotating display for flexible installation position
• No calibration required
• IP65 protection
Order Code
C4896580
C3602690
C6118660
Part Number
ZS-40-K
ZS-40-L
ZS-40-M
Item Description
Mounting bracket For PF3W704/720, including 4 tapping screws (3 x 8)
Mounting bracket For PF3W740, including 4 tapping screws (3 x 8)
Mounting bracket For PF3W711, including 4 tapping screws (4 x 10)
PF2AH Series - Digital Flow switch
• Medium: Air, nitrogen
• Little space required
• With built-in display unit
• Switchable from current flow to accumulated flow
• IP65 protection
• 3 output types: Switching, accumulated pulse and analogue outputs (upon request)
Order Code
C1208241
C1208248
C1208233
C1277807
C1208234
C1277809
C1208240
C1277683
PF3W series - Digital flow switch for water
Part Number
PF2A721-F03-67N
PF2A751-F04-67N
PF2A703H-F10-68N
PF2A703H-F10-69N
PF2A706H-F14-68N
PF2A706H-F14-69N
PF2A712H-F20-68N
PF2A712H-F20-69N
Port Size
G3/8 BSPP
G1/2 BSPP
G1 BSPP
G1 BSPP
G1 1/2BSPP
G1 1/2BSPP
G2 BSPP
G2 BSPP
Flow Rate Range
20 to 200 l/min
50 to 500 l/min
150 to 3000 l/min
150 to 3000 l/min
300 to 6000 l/min
300 to 6000 l/min
600 to 12000 l/min
600 to 12000 l/min
Output Signal
2x PNP open collector
2x PNP open collector
1x PNP open collector
1x PNP open collector
1x PNP open collector
1x PNP open collector
1x PNP open collector
1x PNP open collector
+ analogue output (1 to 5 V)
+ analogue output (4 to 20 mA)
+ analogue output (1 to 5 V)
+ analogue output (4 to 20 mA)
+ analogue output (1 to 5 V)
+ analogue output (4 to 20 mA)
7
• 2 -line display in three colour for easy readout • Built-in temperature sensor (optional)
• Very short stabilising section
• Compact, space saving design
• Medium temperature:0 to 90 °C
• in 45° steps rotating display for flexible installation position • No calibration required
• IP65 protection
Order Code
C6118531
C6118532
C6118533
C6118534
C4899606
C6042936
C3503371
C4138935
Part Number
PF3W704-F03-BN-M
PF3W711-F10-BN-M
PF3W720-F04-BN-M
PF3W740-F06-BN-M
PF3W704-F03-BT-M
PF3W711-F10-BT-M
PF3W720-F04-BT-M
PF3W740-F06-BT-M
Type
Port Size
G3/8 BSPP
G1 BSPP
G1/2 BSPP
G3/4 BSPP
G3/8 BSPP
G1 BSPP
G1/2 BSPP
G3/4 BSPP
Flow Rate Range
0.5 to 4 l/min
10 to 100 l/min
2 to 16 l/min
5 to 40 l/min
0.5 to 4 l/min
10 to 100 l/min
2 to 16 l/min
5 to 40 l/min
Output Signal
PNP
PNP
PNP
PNP
PNP
PNP
PNP
PNP
Without temperature sensor
Without temperature sensor
Without temperature sensor
Without temperature sensor
With temperature sensor
With temperature sensor
With temperature sensor
With temperature sensor
www.brammer.biz
615
Instrumentation
Images For Illustrative Purposes Only
54496
54495
54996 54995

