Page 546 - Tool & General Maintenance 2015 English
P. 546
Sprockets
1/2” Duplex Sprockets - Taper Bore
Order Code
C0364732
C0364731
C0364730
C0364729
C0364728
C0364727
C0364726
C0364725
C0364724
C0370573
C0364722
C0364721
C0364720
C0364718
Part Number
1/2” 08B-2 Z15 TB1008
1/2” 08B-2 Z16 TB1108
1/2” 08B-2 Z17 TB1210
1/2” 08B-2 Z18 TB1210
1/2” 08B-2 Z19 TB1210
1/2” 08B-2 Z20 TB1610
1/2” 08B-2 Z21 TB1610
1/2” 08B-2 Z22 TB1610
1/2” 08B-2 Z23 TB1610
1/2” 08B-2 Z24 TB2012
1/2” 08B-2 Z25 TB2012
1/2” 08B-2 Z26 TB2012
1/2” 08B-2 Z27 TB2012
1/2” 08B-2 Z30 TB2012
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Number of Teeth
15
16
17
18
19
20
21
22
23
24
25
26
27
30
Number of Teeth
19
21
25
30
Number of Teeth
13
14
15
16
17
18
19
20
21
22
23
24
25
26
27
28
30
Number of Teeth
15
17
18
19
20
21
23
25
27
28
30
Pitch Metric
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
Pitch Metric
12.7 mm
12.7 mm
12.7 mm
12.7 mm
Pitch Metric
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
Pitch Metric
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
15.875 mm
Taper Lock Bush Size
1008
1108
1210
1210
1210
1610
1610
1610
1610
2012
2012
2012
2012
2012
Taper Lock Bush Size
1210
1610
2012
2012
Taper Lock Bush Size
1008
1108
1210
1610
1610
1610
1610
1610
1610
1610
1610
2012
2012
2012
2012
2012
2012
Taper Lock Bush Size
1210
1610
1610
1610
1610
1610
1610
2012
2012
2012
2012
1/2” Triplex Sprockets - Taper Bore
Order Code
C0364711
C0364710
C0364708
C0364706
Part Number
1/2” 08B-3 Z19 TB1210
1/2” 08B-3 Z21 TB1610
1/2” 08B-3 Z25 TB2012
1/2” 08B-3 Z30 TB2012
5/8” Simplex Sprockets - Taper Bore
Order Code
C0364703
C0364702
C0364701
C0364700
C0364699
C0364698
C0364697
C0364696
C0364695
C0364694
C0364693
C0548949
C0364691
C0364690
C0364689
C0364688
C0364686
5
Part Number
5/8” 10B-1 Z13 TB1008
5/8” 10B-1 Z14 TB1108
5/8” 10B-1 Z15 TB1210
5/8” 10B-1 Z16 TB1610
5/8” 10B-1 Z17 TB1610
5/8” 10B-1 Z18 TB1610
5/8” 10B-1 Z19 TB1610
5/8” 10B-1 Z20 TB1610
5/8” 10B-1 Z21 TB1610
5/8” 10B-1 Z22 TB1610
5/8” 10B-1 Z23 TB1610
5/8” 10B-1 Z24 TB2012
5/8” 10B-1 Z25 TB2012
5/8” 10B-1 Z26 TB2012
5/8” 10B-1 Z27 TB2012
5/8” 10B-1 Z28 TB2012
5/8” 10B-1 Z30 TB2012
5/8” Duplex Sprockets - Taper Bore
Order Code
C0364680
C0364678
C0364677
C0364676
C0364675
C0364674
C0364672
C0364670
C0364668
C0364667
C0364666
Part Number
5/8” 10B-2 Z15 TB1210
5/8” 10B-2 Z17 TB1610
5/8” 10B-2 Z18 TB1610
5/8” 10B-2 Z19 TB1610
5/8” 10B-2 Z20 TB1610
5/8” 10B-2 Z21 TB1610
5/8” 10B-2 Z23 TB1610
5/8” 10B-2 Z25 TB2012
5/8” 10B-2 Z27 TB2012
5/8” 10B-2 Z28 TB2012
5/8” 10B-2 Z30 TB2012
534
www.brammer.biz
Mechanical Power Transmission
34605 34604 34600 34599

