Page 545 - Tool & General Maintenance 2015 English
P. 545
Sprockets
1 1/2” Duplex Sprockets - Pilot Bore
Order Code
C0365602
C0365598
C0365592
Part Number
1-1/2” 24B-2 Z15
1-1/2” 24B-2 Z19
1-1/2” 24B-2 Z25
Chain Standard
European (BS)
European (BS)
European (BS)
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Number of Teeth
Pitch Metric
38.1 mm
38.1 mm
38.1 mm
Taper Lock Bush Size
1008
1008
1008
1008
1008
1210
1210
1210
1210
1210
1210
Taper Lock Bush Size
1008
1008
1008
1210
1210
1210
1210
1210
Taper Lock Bush Size
1008
1108
1210
1210
1210
1610
1610
1610
1610
1610
1610
1610
1610
2012
3/8” Simplex Sprockets - Taper Bore
15
19
25
Number of Teeth
17
18
19
20
21
23
24
25
27
28
30
Number of Teeth
17
19
21
23
24
25
27
30
Number of Teeth
15
16
17
18
19
20
21
22
23
24
25
26
27
28
• Taper bore
Order Code
C0364093
C0366499
C0364092
C0364091
C0364090
C0364088
C0366495
C0364087
C0366493
C0364086
C0366492
Part Number
3/8” 06B-1 Z17 TB1008
3/8” 06B-1 Z18 TB1008
3/8” 06B-1 Z19 TB1008
3/8” 06B-1 Z20 TB1008
3/8” 06B-1 Z21 TB1008
3/8” 06B-1 Z23 TB1210
3/8” 06B-1 Z24 TB1210
3/8” 06B-1 Z25 TB1210
3/8” 06B-1 Z27 TB1210
3/8” 06B-1 Z28 TB1210
3/8” 06B-1 Z30 TB1210
Pitch Metric
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
Pitch Metric
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
Pitch Metric
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
3/8” Duplex Sprockets - Taper Bore
Order Code
C0366490
C0366488
C0366486
C0364765
C0366485
C0370529
C0364764
C0366482
Part Number
3/8” 06B-2 Z17 TB1008
3/8” 06B-2 Z19 TB1008
3/8” 06B-2 Z21 TB1008
3/8” 06B-2 Z23 TB1210
3/8” 06B-2 Z24 TB1210
3/8” 06B-2 Z25 TB1210
3/8” 06B-2 Z27 TB1210
3/8” 06B-2 Z30 TB1210
1/2” Simplex Sprockets - Taper Bore
5
Order Code
C0364753
C0364752
C0364751
C0364750
C0364749
C0364748
C0364747
C0364746
C0364745
C0364744
C0364743
C0364742
C0364741
C0364740
Part Number
1/2” 08B-1 Z15 TB1008
1/2” 08B-1 Z16 TB1108
1/2” 08B-1 Z17 TB1210
1/2” 08B-1 Z18 TB1210
1/2” 08B-1 Z19 TB1210
1/2” 08B-1 Z20 TB1610
1/2” 08B-1 Z21 TB1610
1/2” 08B-1 Z22 TB1610
1/2” 08B-1 Z23 TB1610
1/2” 08B-1 Z24 TB1610
1/2” 08B-1 Z25 TB1610
1/2” 08B-1 Z26 TB1610
1/2” 08B-1 Z27 TB1610
1/2” 08B-1 Z28 TB2012
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
www.brammer.biz
533
Mechanical Power Transmission
Images For Illustrative Purposes Only
34598 34592 34591
34589

