Page 474 - Tool & General Maintenance 2015 English
P. 474
Banded (Multi) V-Belts | Single Sided Synchronous Belt
V-Belt Order Code Profile
C0310001 SPB
C0308332 SPB
C0331082 SPB
C0331083 SPB
C0308127 SPB
C0331086 SPB
C0309039 SPB
C0309007 SPB
C0331087 SPB
C0331097 SPB
C0310002 SPB
C0309529 SPB
C0309975 SPB
C0310003 SPB
C0331091 SPB
C0331093 SPB
C0331094 SPB
C0331095 SPB
C0309976 SPB
C0331107 SPB
C0310026 SPB
C0289251 SPB
C0289252 SPB
C0331099 SPB
C0331101 SPB
C0331102 SPB
C0331103 SPB
C0331105 SPB
C0331110 SPB
C0310027 SPB
C0309977 SPC
C0331121 SPC
C0331116 SPC
C0309978 SPC
C0309979 SPC
C0309980 SPC
C0331134 SPC
C0331130 SPC
Length
4750 mm
4750 mm
5000 mm
5000 mm
5000 mm
5300 mm
5300 mm
3750 mm
5300 mm
5600 mm
5600 mm
5600 mm
6000 mm
6000 mm
6000 mm
6300 mm
6300 mm
6300 mm
6700 mm
6700 mm
6700 mm
7100 mm
7100 mm
7100 mm
7500 mm
7500 mm
7500 mm
8000 mm
8000 mm
8000 mm
3000 mm
3150 mm
3350 mm
3550 mm
3750 mm
4000 mm
4250 mm
4500 mm
Number of Bands
4
5
3
4
5
3
4
5
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
3
3
3
3
3
3
3
Pitch Metric (P)
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
Profile Height V-Belt Metric (H) Order Code Profile
Length
4750 mm
5000 mm
5300 mm
5300 mm
5300 mm
5600 mm
5600 mm
5600 mm
6000 mm
6000 mm
6000 mm
6300 mm
6300 mm
6700 mm
6700 mm
7100 mm
7100 mm
7100 mm
7500 mm
7500 mm
7500 mm
8000 mm
8000 mm
8000 mm
8500 mm
8500 mm
8500 mm
9000 mm
9000 mm
9000 mm
10000 mm
10000 mm
10600 mm
10600 mm
10600 mm
11200 mm
11200 mm
11200 mm
Number of Bands
3
3
3
6
8
3
6
8
3
6
8
3
8
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
3
6
8
3
6
8
Pitch Metric (P)
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
25.5 mm
Profile Height Metric (H)
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
C0331132 SPC
C0331138 SPC
C1080926 SPC
C3302782 SPC
C3302784 SPC
C1080932 SPC
C3302789 SPC
C3302791 SPC
C1080943 SPC
C3302797 SPC
C3302799 SPC
C1080951 SPC
C3302806 SPC
C3302812 SPC
C3302814 SPC
C1080966 SPC
C3302819 SPC
C3302821 SPC
C1080974 SPC
C3302826 SPC
C3302828 SPC
C1080983 SPC
C3302833 SPC
C3302835 SPC
C1080989 SPC
C1841317 SPC
C3302841 SPC
C1080996 SPC
C3302846 SPC
C3302848 SPC
C1080837 SPC
C3302753 SPC
C1080844 SPC
C3302760 SPC
C3302762 SPC
C1080851 SPC
C3302767 SPC
C3302769 SPC
POWERGRIP® HTD®
5
• Rubber synchronous belt with HTD® tooth profile
• Special curvilinear tooth form improves stress distribution and allows higher overall loading.
• Tensile member provides the required strength combined with excellent flex life and high resistance to elongation.
• Economical operation. No lubrication needed, no need for adjustment due to stretch and wear. • Long trouble-free service life
• Wide range of load capacities and speed ratios.
• Belt Profile : 3M • Pitch Metric (P): 3 mm • Profile Height Metric (H): 2.4 mm • Tooth Height Metric (T): 1.2 mm
Order Code
C0289744
C0289745
C0289746
C0289758
C0289759
C0289760
C0289771
C0288928
C0289772
C0289783
C0289784
C0289785
C0289792
C0289793
C0289794
C0289801
C0289802
C0289803
Synchronous Belt Profile
3M
3M
3M
3M
3M
3M
3M
3M
3M
3M
3M
3M
3M
3M
3M
3M
3M
3M
Pitch Length
105 mm
105 mm
105 mm
111 mm
111 mm
111 mm
120 mm
120 mm
120 mm
123 mm
123 mm
123 mm
126 mm
126 mm
126 mm
129 mm
129 mm
129 mm
Belt Width
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
Number of Teeth
35
35
35
37
37
37
40
40
40
41
41
41
42
42
42
43
43
43
462
www.brammer.biz
Mechanical Power Transmission
62947

