Page 473 - Tool & General Maintenance 2015 English
P. 473
Banded (Multi) V-Belts
Order Code
C0321853
C0321855
C0321856
C0321857
C0321859
C0321860
C0321876
C0307900
C0321862
C0321863
C0321865
C0321866
C0321867
C0321869
C0321870
C0321871
C0294907
C0321873
C0310010
C0321875
C0321888
C0321889
C0309956
C0321878
C0321879
C0321881
C0321882
C0317601
C0321883
C0309182
C0317602
C0317603
C0321885
C0321886
C0308216
C0321898
C0310011
C0308925
C0309623
C0321890
C0308202
C0321892
C0321893
C0321895
C0308254
C0308200
C0317610
C0308115
C0321897
C0321913
C0321914
C0310012
C0308969
C0308564
C0321900
C0321902
C0321903
C0295024
C0321907
C0321908
C0321909
C0321911
C0308536
C0321925
C0321927
C0309058
C0317615
C0309214
V-Belt
Profile Length
15J/5V 1500 mm
15J/5V 1600 mm
15J/5V 1600 mm
15J/5V 1600 mm
15J/5V 1700 mm
15J/5V 1700 mm
15J/5V 1700 mm
15J/5V 1800 mm
15J/5V 1800 mm
15J/5V 1800 mm
15J/5V 1900 mm
15J/5V 1900 mm
15J/5V 1900 mm
15J/5V 2000 mm
15J/5V 2000 mm
15J/5V 2000 mm
15J/5V 2120 mm
15J/5V 2120 mm
15J/5V 2120 mm
15J/5V 2240 mm
15J/5V 2240 mm
15J/5V 2240 mm
15J/5V 2360 mm
15J/5V 2360 mm
15J/5V 2360 mm
15J/5V 2500 mm
15J/5V 2500 mm
15J/5V 2500 mm
15J/5V 2650 mm
15J/5V 2650 mm
15J/5V 2650 mm
15J/5V 2800 mm
15J/5V 2800 mm
15J/5V 2800 mm
15J/5V 3000 mm
15J/5V 3000 mm
15J/5V 3000 mm
15J/5V 3150 mm
15J/5V 3150 mm
15J/5V 3150 mm
15J/5V 3350 mm
15J/5V 3350 mm
15J/5V 3350 mm
15J/5V 3550 mm
15J/5V 3550 mm
15J/5V 3550 mm
15J/5V 3750 mm
15J/5V 3750 mm
15J/5V 3750 mm
15J/5V 4000 mm
15J/5V 4000 mm
15J/5V 4000 mm
15J/5V 4250 mm
15J/5V 4250 mm
15J/5V 4250 mm
15J/5V 4500 mm
15J/5V 4500 mm
15J/5V 4500 mm
15J/5V 4750 mm
15J/5V 4750 mm
15J/5V 4750 mm
15J/5V 5000 mm
15J/5V 5000 mm
15J/5V 5000 mm
15J/5V 5300 mm
15J/5V 5300 mm
15J/5V 5300 mm
15J/5V 5600 mm
Number of Bands
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
Pitch Metric (P)
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
Profile Height Metric (H)
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
V-Belt Order Code Profile
C0293961 15J/5V
C0317616 15J/5V
C0321917 15J/5V
C0321918 15J/5V
C0321919 15J/5V
C0321921 15J/5V
C0321922 15J/5V
C0321923 15J/5V
C0321941 15J/5V
C0317618 15J/5V
C0310013 15J/5V
C0321943 15J/5V
C0317619 15J/5V
C0321944 15J/5V
C0321929 15J/5V
C0321930 15J/5V
C0321931 15J/5V
C0321933 15J/5V
C0321934 15J/5V
C0321935 15J/5V
C0964387 15J/5V
C0964388 15J/5V
C0964389 15J/5V
C0321937 15J/5V
C0321938 15J/5V
C0321939 15J/5V
C0309262 SPB
C0309999 SPB
C0331043 SPB
C0308234 SPB
C0331053 SPB
C0331054 SPB
C0308596 SPB
C0310000 SPB
C0308911 SPB
C0308275 SPB
C0309197 SPB
C0310025 SPB
C0331056 SPB
C0331057 SPB
C0331058 SPB
C0308501 SPB
C0309735 SPB
C0309796 SPB
C0309280 SPB
C0309457 SPB
C0331062 SPB
C0308368 SPB
C0308143 SPB
C0308203 SPB
C0309412 SPB
C0309306 SPB
C0317606 SPB
C0308168 SPB
C0308505 SPB
C0317608 SPB
C0308992 SPB
C0308936 SPB
C0331069 SPB
C0308383 SPB
C0309613 SPB
C0331072 SPB
C0308336 SPB
C0331073 SPB
C0309974 SPB
C0331076 SPB
C0308353 SPB
C0331089 SPB
Length
5600 mm
5600 mm
6000 mm
6000 mm
6000 mm
6300 mm
6300 mm
6300 mm
6700 mm
6700 mm
6700 mm
7100 mm
7100 mm
7100 mm
7500 mm
7500 mm
7500 mm
8000 mm
8000 mm
8000 mm
8500 mm
8500 mm
8500 mm
9000 mm
9000 mm
9000 mm
2120 mm
2120 mm
2120 mm
2240 mm
2240 mm
2240 mm
2360 mm
2360 mm
2360 mm
2500 mm
2500 mm
2500 mm
2650 mm
2650 mm
2650 mm
2800 mm
2800 mm
2800 mm
3000 mm
3000 mm
3000 mm
3150 mm
3150 mm
3150 mm
3350 mm
3350 mm
3350 mm
3550 mm
3550 mm
3550 mm
3750 mm
3750 mm
4000 mm
4000 mm
4000 mm
4250 mm
4250 mm
4250 mm
4500 mm
4500 mm
4500 mm
4750 mm
Number of Bands
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
5
3
4
3
4
5
3
4
5
3
4
5
3
Pitch Metric (P)
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
Profile Height Metric (H)
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm 5 13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
www.brammer.biz
461
Mechanical Power Transmission
Images For Illustrative Purposes Only

