Page 467 - Tool & General Maintenance 2015 English
P. 467
Banded (Multi) V-Belts
Order Code
C0896954
C0896957
C0896959
C0896968
C0896971
C0896973
C0896982
C0896985
C0896987
C0896996
C0896999
C0897001
C0897010
C0897013
C0897015
C0897024
C0897027
C0897029
C0897038
C0897041
C0897043
C0897052
C0897055
C0897057
C0897066
C0897069
C0897071
C0897080
C0897083
C0897085
C0897094
C0897097
C0897099
C0897108
C0897111
C0897113
V-Belt Profile
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
Length
1900 mm
1900 mm
1900 mm
2000 mm
2000 mm
2000 mm
2120 mm
2120 mm
2120 mm
2240 mm
2240 mm
2240 mm
2360 mm
2360 mm
2360 mm
2500 mm
2500 mm
2500 mm
2650 mm
2650 mm
2650 mm
2800 mm
2800 mm
2800 mm
3000 mm
3000 mm
3000 mm
3150 mm
3150 mm
3150 mm
3350 mm
3350 mm
3350 mm
3550 mm
3550 mm
3550 mm
Length
1400 mm
1400 mm
1400 mm
1500 mm
1500 mm
1500 mm
1600 mm
1600 mm
1600 mm
1700 mm
1700 mm
1700 mm
1800 mm
1800 mm
1800 mm
1900 mm
1900 mm
1900 mm
2000 mm
2000 mm
2000 mm
2120 mm
2120 mm
2120 mm
2240 mm
2240 mm
2240 mm
2360 mm
2360 mm
2360 mm
2500 mm
2500 mm
Number of Bands
Pitch Metric (P)
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
Pitch Metric (P)
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
17.5 mm
Profile Height Metric (H)
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
Profile Height Metric (H)
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm 5 13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
PREDATOR® POWERBAND® 15JP
Order Code
C0898278
C0898281
C0898283
C0898292
C0898295
C0898297
C0898306
C0898309
C0898311
C0898321
C0898324
C0898326
C0898335
C0898338
C0898340
C0898349
C0898352
C0898354
C0898363
C0898366
C0898368
C0898377
C0898380
C0898382
C0898391
C0898394
C0898396
C0898405
C0898408
C0898410
C0898419
C0898422
V-Belt Profile
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
15JP
Number of Bands
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
3
6
www.brammer.biz
455
Mechanical Power Transmission
Images For Illustrative Purposes Only
111666

