Page 466 - Tool & General Maintenance 2015 English
P. 466
Raw Edge (Moulded Cogged) V-Belts | Banded (Multi) V-Belts
V-Belt Order Code Profile
C1291194 XPB
C1294289 XPB
C1294290 XPB
C1294291 XPB
C1294292 XPB
C1294293 XPB
C1294294 XPB
C1294295 XPB
C1294296 XPB
C1294297 XPB
C1294298 XPB
C1294299 XPB
C1294300 XPB
C1291195 XPB
C1294301 XPB
C1294302 XPB
C1294303 XPB
C1294304 XPB
C1294305 XPB
C1294306 XPB
C1294307 XPB
C2672471 XPB
C1294308 XPB
C1294309 XPB
C1294310 XPB
C1294311 XPB
C1294312 XPB
C2672470 XPB
C1294313 XPB
C1294314 XPB
C1294315 XPB
C1294316 XPB
C1294317 XPB
C1294318 XPB
C1294319 XPB
C1294320 XPB
C1294321 XPB
C1294322 XPB
C2672469 XPB
Pitch Length
1340 mm
1400 mm
1410 mm
1450 mm
1500 mm
1510 mm
1550 mm
1590 mm
1600 mm
1650 mm
1690 mm
1700 mm
1750 mm
1800 mm
1850 mm
1900 mm
1950 mm
2000 mm
2020 mm
2120 mm
2150 mm
2186 mm
2240 mm
2280 mm
2300 mm
2360 mm
2410 mm
2433 mm
2500 mm
2530 mm
2650 mm
2680 mm
2800 mm
2840 mm
2900 mm
2990 mm
3000 mm
3150 mm
3160 mm
Belt Width (W)
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
Profile Height Metric (H)
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
V-Belt Order Code Profile
C1294323 XPB
C1294324 XPB
C1294325 XPB
C1294326 XPB
C1294327 XPB
C2672468 XPB
C1294328 XPB
C2672467 XPB
C1294329 XPB
C2672466 XPB
C1294330 XPB
C2672465 XPB
C1294331 XPB
C2685709 XPB
C1294332 XPB
C2672463 XPB
C1294338 XPC
C1293906 XPC
C1293907 XPC
C1293908 XPC
C1293909 XPC
C1293910 XPC
C1293911 XPC
C1293912 XPC
C1293913 XPC
C1293914 XPC
C1293915 XPC
C1293916 XPC
C2672462 XPC
C1293917 XPC
C1293918 XPC
C1293919 XPC
C1293920 XPC
C1293921 XPC
C1293922 XPC
Pitch Length
3320 mm
3350 mm
3440 mm
3550 mm
3750 mm
3800 mm
4000 mm
4053 mm
4250 mm
4307 mm
4500 mm
4560 mm
4750 mm
4815 mm
5000 mm
5070 mm
1900 mm
2000 mm
2120 mm
2240 mm
2360 mm
2500 mm
2650 mm
2800 mm
3000 mm
3150 mm
3350 mm
3550 mm
3730 mm
3750 mm
4000 mm
4250 mm
4500 mm
4750 mm
5000 mm
Belt Width (W)
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
Profile Height Metric (H)
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
PREDATOR® POWERBAND® 9JP
5
• Heavy Duty, wrapped, narrow section multiple V-belt
• Aramid tensile cords provide extraordinary strength, durability and virtually zero stretch
• Specially treated extra tough cover withstands slip and shear forces at peak loads without generating excessive heat and resists penetration by foreign materials.
A multiple layer tie band provides excellent lateral rigidity to prevent belts from turning over or from coming off the drive.
• At least 40% higher power ratings than standard construction V-belts.
• Excellent problem solver.
• Static conductive (ISO 1813), ATEX compliant.
Order Code
C0896884
C0896887
C0896889
C0896898
C0896901
C0896903
C0896912
C0896915
C0896917
C0896926
C0896929
C0896931
C0896940
C0896943
C0896945
V-Belt Profile
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
9JP
Length
1400 mm
1400 mm
1400 mm
1500 mm
1500 mm
1500 mm
1600 mm
1600 mm
1600 mm
1700 mm
1700 mm
1700 mm
1800 mm
1800 mm
1800 mm
Number of Bands
3
6
8
3
6
8
3
6
8
3
6
8
3
6
8
Pitch Metric (P)
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
10.3 mm
Profile Height Metric (H)
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
454
www.brammer.biz
Mechanical Power Transmission
111668

