Page 393 - Tool & General Maintenance 2015 English
P. 393
Wrapped (Envelope) V-Belts
Order Code
C0354301
C0339111
C0339114
C0339115
C0354219
C0339116
C0339117
C0339118
C0339120
C0339121
C0339123
C0339126
C0339127
C0357328
C0339129
C0339131
C0339132
C0339133
C0339135
C0339136
C0339139
C0339140
C0339141
C0352112
C0339142
C0339143
C0339145
C0339146
C0339148
C0339149
C0339150
C0354235
C0339151
C0353955
C0339152
V-Belt Inside Profile Length
B 2515 mm
B 2540 mm
B 2565 mm
B 2600 mm
B 2616 mm
B 2650 mm
B 2667 mm
B 2700 mm
B 2718 mm
B 2750 mm
B 2800 mm
B 2845 mm
B 2900 mm
B 2921 mm
B 2950 mm
B 3000 mm
B 3048 mm
B 3099 mm
B 3150 mm
B 3200 mm
B 3250 mm
B 3302 mm
B 3350 mm
B 3404 mm
B 3450 mm
B 3505 mm
B 3550 mm
B 3600 mm
B 3658 mm
B 3700 mm
B 3750 mm
B 3810 mm
B 3850 mm
B 3861 mm
B 3912 mm
Pitch Length
2555 mm
2580 mm
2605 mm
2640 mm
2656 mm
2690 mm
2707 mm
2740 mm
2758 mm
2790 mm
2840 mm
2885 mm
2940 mm
2961 mm
2990 mm
3040 mm
3088 mm
3139 mm
3190 mm
3240 mm
3290 mm
3342 mm
3390 mm
3444 mm
3490 mm
3545 mm
3590 mm
3640 mm
3698 mm
3740 mm
3790 mm
3850 mm
3890 mm
3901 mm
3952 mm
Belt Width
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
Profile Height Metric
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
Order Code
C0339153
C0339154
C0339155
C0339156
C0339157
C0339158
C0339159
C0339161
C0339162
C0339163
C0339164
C0339165
C0339166
C0339167
C0339168
C0339169
C0339170
C0339171
C0339173
C0339174
C0339175
C0339176
C0339177
V-Belt Inside Profile Length
B 3950 mm
B 3962 mm
B 4000 mm
B 4064 mm
B 4115 mm
B 4200 mm
B 4250 mm
B 4394 mm
B 4450 mm
B 4500 mm
B 4572 mm
B 4750 mm
B 4953 mm
B 5000 mm
B 5300 mm
B 5334 mm
B 5600 mm
B 6000 mm
B 6096 mm
B 6300 mm
B 6700 mm
B 7000 mm
B 7100 mm
Pitch Length
3990 mm
4002 mm
4040 mm
4104 mm
4155 mm
4240 mm
4290 mm
4434 mm
4490 mm
4540 mm
4612 mm
4790 mm
4993 mm
5040 mm
5340 mm
5374 mm
5640 mm
6040 mm
6136 mm
6340 mm
6740 mm
7040 mm
7140 mm
Belt Width
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
Profile Height Metric
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
11 mm
Optibelt VB-CLASSICAL V-BELTS
≈ 20
5
V-Belt Inside
Pitch Length
950 mm
Belt Width
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
Profile Height Metric
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
V-Belt Inside Profile Length
20 2240 mm
20 2360 mm
20 2500 mm
20 2650 mm
20 2800 mm
20 3000 mm
20 3150 mm
20 3350 mm
20 3550 mm
20 3750 mm
20 4000 mm
20 4500 mm
20 5000 mm
20 6000 mm
Pitch Length
Belt Width
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
Profile Height Metric
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
Order Code Profile
C0339196 20
C0339198 20
C0339199 20
C0339200 20
C0339201 20
C0339202 20
C0339203 20
C0339204 20
C0339205 20
C0339206 20
C0339207 20
C0339208 20
C0339209 20
C0339211 20
Length
900 mm
1000 mm
1120 mm
1180 mm
1250 mm
1320 mm
1400 mm
1500 mm
1600 mm
1700 mm
1800 mm
1900 mm
2000 mm
2120 mm
1050 mm
1170 mm
1230 mm
1300 mm
1370 mm
1450 mm
1550 mm
1650 mm
1750 mm
1850 mm
1950 mm
2050 mm
2170 mm
Order Code
C0339212
C0339214
C0339216
C0339218
C0339219
C0339220
C0339221
C0339222
C0339224
C0339226
C0339227
C0339229
C0339230
C0339234
2290 mm
2410 mm
2550 mm
2700 mm
2850 mm
3050 mm
3200 mm
3400 mm
3600 mm
3800 mm
4050 mm
4550 mm
5050 mm
6050 mm
www.brammer.biz
381
Mechanical Power Transmission
Images For Illustrative Purposes Only
52839
≈ 12,5

