Page 391 - Tool & General Maintenance 2015 English
P. 391
Wrapped (Envelope) V-Belts
Optibelt VB-CLASSICAL V-BELTS
V-Belt Inside
Pitch Length
437 mm
487 mm
510 mm
538 mm
565 mm
590 mm
605 mm
630 mm
640 mm
660 mm
680 mm
700 mm
716 mm
730 mm
740 mm
760 mm
780 mm
797 mm
805 mm
830 mm
843 mm
855 mm
871 mm
880 mm
905 mm
919 mm
930 mm
944 mm
955 mm
980 mm
995 mm
1005 mm
1030 mm
1046 mm
1060 mm
1071 mm
1080 mm
1090 mm
1105 mm
1130 mm
1135 mm
1150 mm
1173 mm
1180 mm
1198 mm
1210 mm
1230 mm
1245 mm
1250 mm
1255 mm
1280 mm
1300 mm
1330 mm
1350 mm
1380 mm
1405 mm
1430 mm
1452 mm
1480 mm
Belt Width
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
Profile Height Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
V-Belt Inside Profile Length
A 1475 mm
A 1500 mm
A 1525 mm
A 1550 mm
A 1575 mm
A 1600 mm
A 1625 mm
A 1650 mm
A 1676 mm
A 1700 mm
A 1725 mm
A 1750 mm
A 1775 mm
A 1800 mm
A 1825 mm
A 1854 mm
A 1880 mm
A 1900 mm
A 1930 mm
A 1956 mm
A 1980 mm
A 2000 mm
A 2032 mm
A 2060 mm
A 2083 mm
A 2100 mm
A 2120 mm
A 2134 mm
A 2150 mm
A 2160 mm
A 2185 mm
A 2200 mm
A 2210 mm
A 2240 mm
A 2261 mm
A 2286 mm
A 2311 mm
A 2337 mm
A 2360 mm
A 2388 mm
A 2413 mm
A 2438 mm
A 2464 mm
A 2500 mm
A 2540 mm
A 2591 mm
A 2650 mm
A 2667 mm
A 2725 mm
A 2743 mm
A 2800 mm
A 2845 mm
A 2896 mm
A 2946 mm
A 3000 mm
A 3048 mm
A 3150 mm
A 3250 mm
A 3350 mm
Pitch Length
1505 mm
1530 mm
1555 mm
1580 mm
1605 mm
1630 mm
1655 mm
1680 mm
1706 mm
1730 mm
1755 mm
1780 mm
1805 mm
1830 mm
1855 mm
1884 mm
1910 mm
1930 mm
1960 mm
1986 mm
2010 mm
2030 mm
2062 mm
2090 mm
2113 mm
2130 mm
2150 mm
2164 mm
2180 mm
2190 mm
2215 mm
2230 mm
2240 mm
2270 mm
2291 mm
2316 mm
2341 mm
2367 mm
2390 mm
2418 mm
2443 mm
2468 mm
2494 mm
2530 mm
2570 mm
2621 mm
2680 mm
2697 mm
2755 mm
2773 mm
2830 mm
2875 mm
2926 mm
2976 mm
3030 mm
3078 mm
3180 mm
3280 mm
3380 mm
Belt Width
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
≈ 13
Profile Height Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm 5 8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
Order Code Profile
C0338787 A
C0338789 A
C0338790 A
C0338791 A
C0338792 A
C0338793 A
C0338794 A
C0338797 A
C0338799 A
C0338801 A
C0338802 A
C0338804 A
C0338806 A
C0338808 A
C0338810 A
C0338812 A
C0338814 A
C0338816 A
C0338818 A
C0338820 A
C0338822 A
C0338824 A
C0338826 A
C0338828 A
C0338830 A
C0338832 A
C0338834 A
C0338836 A
C0338838 A
C0338840 A
C0338842 A
C0338844 A
C0338846 A
C0338848 A
C0338850 A
C0338851 A
C0338852 A
C0338853 A
C0338855 A
C0338858 A
C0338859 A
C0338861 A
C0338863 A
C0338865 A
C0338867 A
C0338869 A
C0338871 A
C0338873 A
C0338874 A
C0338876 A
C0338877 A
C0338879 A
C0338881 A
C0338883 A
C0338885 A
C0338887 A
C0338888 A
C0338890 A
C0338892 A
Length
407 mm
457 mm
480 mm
508 mm
535 mm
560 mm
575 mm
600 mm
610 mm
630 mm
650 mm
670 mm
686 mm
700 mm
710 mm
730 mm
750 mm
767 mm
775 mm
800 mm
813 mm
825 mm
841 mm
850 mm
875 mm
889 mm
900 mm
914 mm
925 mm
950 mm
965 mm
975 mm
1000 mm
1016 mm
1030 mm
1041 mm
1050 mm
1060 mm
1075 mm
1100 mm
1105 mm
1120 mm
1143 mm
1150 mm
1168 mm
1180 mm
1200 mm
1215 mm
1220 mm
1225 mm
1250 mm
1270 mm
1300 mm
1320 mm
1350 mm
1375 mm
1400 mm
1422 mm
1450 mm
Order Code
C0338893
C0338894
C0338896
C0338897
C0338898
C0338899
C0338901
C0338902
C0338904
C0338905
C0338908
C0338909
C0338911
C0338912
C0338914
C0338915
C0338916
C0338918
C0338920
C0338922
C0338923
C0338925
C0338927
C0338928
C0338929
C0338930
C0338931
C0338933
C0338934
C0338935
C6104202
C0338936
C0338938
C0338939
C0338941
C0338942
C0338943
C0338944
C0338945
C0338947
C0338948
C0338949
C0338950
C0338952
C0338954
C0338955
C0338956
C0338958
C0338960
C0338961
C0338962
C0338963
C0338964
C0338966
C0338967
C0338968
C0338969
C0338971
C0338972
www.brammer.biz
379
Mechanical Power Transmission
Images For Illustrative Purposes Only
52837
≈8

