Page 21 - Tool & General Maintenance 2015 English
P. 21
Deep Groove Ball Bearings
NSK Deep Groove Ball Bearing - 6000 Series
The most popular bearing type to be found in a wide range of operating conditions and applications. • Carry both radial and axial loads
• Accept moderate to high speeds
• Operating temperature -10°C to + 100°C
• Available as open type, shielded (ZZ), equipped with contact seals (DD or DDU) or non contact seals (VV) • Quiet running
• All series available 6900, 6800, 600, 6000, 6200, 6300 (from extra light to medium series)
• Manufactured with patented ultra clean steel for the highest performance level
• Special features (cage material, grease, seals) available on request. • C3 radial internal clearance also available
Order Code Part Number
Internal Diameter
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
15 mm
15 mm
15 mm
15 mm
17 mm
17 mm
17 mm
17 mm
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
30 mm
35 mm
35 mm
35 mm
35 mm
40 mm
40 mm
40 mm
40 mm
45 mm
45 mm
45 mm
45 mm
50 mm
50 mm
External Diameter
26 mm
26 mm
26 mm
26 mm
28 mm
28 mm
28 mm
28 mm
32 mm
32 mm
32 mm
32 mm
35 mm
35 mm
35 mm
35 mm
42 mm
42 mm
42 mm
42 mm
47 mm
47 mm
47 mm
47 mm
55 mm
55 mm
55 mm
55 mm
62 mm
62 mm
62 mm
62 mm
68 mm
68 mm
68 mm
68 mm
75 mm
75 mm
75 mm
75 mm
80 mm
80 mm
Width
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
9 mm
9 mm
9 mm
9 mm
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
13 mm
13 mm
13 mm
13 mm
14 mm
14 mm
14 mm
14 mm
15 mm
15 mm
15 mm
15 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
Order Code Part Number
Internal Diameter
50 mm
50 mm
55 mm
55 mm
55 mm
55 mm
60 mm
60 mm
60 mm
60 mm
65 mm
65 mm
65 mm
65 mm
70 mm
70 mm
70 mm
70 mm
75 mm
75 mm
75 mm
75 mm
80 mm
80 mm
80 mm
80 mm
85 mm
85 mm
85 mm
85 mm
90 mm
90 mm
90 mm
90 mm
95 mm
95 mm
95 mm
95 mm
100 mm
100 mm
100 mm
100 mm
External Diameter
80 mm
80 mm
90 mm
90 mm
90 mm
90 mm
95 mm
95 mm
95 mm
95 mm
100 mm
100 mm
100 mm
100 mm
110 mm
110 mm
110 mm
110 mm
115 mm
115 mm
115 mm
115 mm
125 mm
125 mm
125 mm
125 mm
130 mm
130 mm
130 mm
130 mm
140 mm
140 mm
140 mm
140 mm
145 mm
145 mm
145 mm
145 mm
150 mm
150 mm
150 mm
150 mm
Width
16 mm
16 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
22 mm
22 mm
22 mm
22 mm 1 22 mm
22 mm
22 mm
22 mm
24 mm
24 mm
24 mm
24 mm
24 mm
24 mm
24 mm
24 mm
24 mm
24 mm
24 mm
24 mm
C0040579
C0049133
C0055930
C0040583
C0040585
C0040586
C0040588
C0040590
C0040591
C0040592
C0040596
C0040598
C0040600
C0040601
C0040605
C0040608
C0040610
C0040611
C0040615
C0040617
C0040619
C0040620
C0040624
C0040627
C0040629
C0040630
C0040634
C0040637
C0040639
C0040640
C0040644
C0040647
C0040649
C0040650
C0040654
C0040657
C0040659
C0040660
C0040664
C0040667
C0040669
C0040670
6000
6000DDU
6000VV
6000ZZ
6001
6001DDU
6001VV
6001ZZ
6002
6002DDU
6002VV
6002ZZ
6003
6003DDU
6003VV
6003ZZ
6004
6004DDU
6004VV
6004ZZ
6005
6005DDU
6005VV
6005ZZ
6006
6006DDU
6006VV
6006ZZ
6007
6007DDU
6007VV
6007ZZ
6008
6008DDU
6008VV
6008ZZ
6009
6009DDU
6009VV
6009ZZ
6010
6010DDU
C0040674
C0040677
C0040679
C0040680
C0040685
C0040688
C0040690
C0040691
C0040696
C0040699
C0040701
C0040702
C0040706
C0040709
C0040711
C0040712
C0040716
C0040719
C0040721
C0040722
C0040726
C0040729
C0040730
C0040731
C0245235
C0040736
C0040737
C0040738
C0040741
C0040744
C0040745
C0040746
C0040749
C0040752
C0040753
C0040754
C2945281
C0040756
C0040757
C0040758
C0040762
C0040765
6010VV
6010ZZ
6011
6011DDU
6011VV
6011ZZ
6012
6012DDU
6012VV
6012ZZ
6013
6013DDU
6013VV
6013ZZ
6014
6014DDU
6014VV
6014ZZ
6015
6015DDU
6015VV
6015ZZ
6016
6016DDU
6016VV
6016ZZ
6017
6017DDU
6017VV
6017ZZ
6018
6018DDU
6018VV
6018ZZ
6019
6019DDU
6019VV
6019ZZ
6020
6020DDU
6020VV
6020ZZ
www.brammer.biz
9
Bearings
Images For Illustrative Purposes Only
29518

