Page 19 - Tool & General Maintenance 2015 English
P. 19
Deep Groove Ball Bearings
Deep groove ball bearings new generation
Modified internal construction (Generation C), main dimensions to DIN 625-1, gap seals on both sides.
B
Bearings
Order Code Part Number
Internal Diameter
9 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm 17 mm 17 mm 17 mm
External Diameter
26 mm 26 mm 26 mm 26 mm 26 mm 26 mm 26 mm 30 mm 30 mm 30 mm 28 mm 28 mm 28 mm 28 mm 28 mm 32 mm 32 mm 32 mm 37 mm 32 mm 32 mm 32 mm 32 mm 35 mm 35 mm 35 mm 35 mm 35 mm 40 mm 40 mm 40 mm
Width
8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 9 mm 9 mm 9 mm 8 mm 8 mm 8 mm 8 mm 8 mm 10 mm 10 mm 10 mm 12 mm 9 mm 9 mm 9 mm 9 mm 11 mm 11 mm 11 mm 11 mm 11 mm 12 mm 12 mm 12 mm
Order Code Part Number
Dd
Internal Diameter
17 mm 17 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 25 mm 25 mm 25 mm 25 mm 30 mm 30 mm 30 mm 35 mm 35 mm 35 mm 40 mm 40 mm 40 mm 45 mm 45 mm 50 mm
External Diameter
40 mm 40 mm 42 mm 42 mm 42 mm 42 mm 47 mm 47 mm 47 mm 47 mm 47 mm 52 mm 52 mm 52 mm 62 mm 62 mm 62 mm 72 mm 72 mm 72 mm 80 mm 80 mm 80 mm 90 mm 85 mm 85 mm 90 mm
Width
12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 14 mm 14 mm 14 mm 14 mm 14 mm 15 mm 15 mm 15 mm 17 mm 16 mm 16 mm 19 mm 17 mm 17 mm 21 mm 18 mm 18 mm 23 mm 19 mm 19 mm 20 mm
C2991426 C1249919 C0012827 C1421753 C1090775 C1246987 C0962412 C2297319 C2520264 C2268173 C0781086 C0853812 C1091955 C0761312 C0853360 C2128269 C1312685 C2153972 C0016040 C1249923 C0944785 C0904883 C1291313 C0862946 C2493536 C1421754 C0862888 C1421752 C2542208 C0896537 C0899351
629-C
6000-C
6000-2Z 6000-C-2Z-C3 6000-C-2HRS 6000-C-2HRS-C3 6000-C-2Z 6200-C 6200-C-2Z 6200-C-2HRS 6001-C 6001-C-2Z 6001-C-2Z-C3 6001-C-2HRS 6001-C-2HRS-C3 6201-C 6201-C-2Z 6201-C-2HRS 6301-C
6002-C 6002-C-2Z 6002-C-2HRS 6002-C-2HRS-C3 6202-C 6202-C-2Z 6202-C-2Z-C3 6202-C-2HRS 6202-C-2HRS-C3 6203-C 6203-C-2Z 6203-C-2Z-C3
C0944121 C0942299 C2149855 C0012848 C2149858 C2149857 C2296379 C1421482 C2584484 C1247420 C1420730 C2559912 C2496240 C2297955 C0013129 C0012998 C0013001 C0013138 C0015993 C0013012 C0013149 C0016000 C0013014 C0013156 C0013017 C0013023 C0016010
6203-C-2HRS 6203-C-2HRS-C3 6004-C
6004-2Z 6004-C-2Z 6004-C-2HRS 6204-C 6204-C-2Z 6204-C-2Z-C3 6204-C-2HRS 6204-C-2HRS-C3 6205-C 6205-C-2Z 6205-C-2HRS 6305-C
6206-C 6206-C-2HRS 6306-C 6207-C 6207-C-2HRS 6307-C 6208-C 6208-C-2HRS 6308-C 6209-C 6209-C-2HRS 6210-C
1
www.brammer.biz
7
Images For Illustrative Purposes Only
86078

