Page 153 - Tool & General Maintenance 2015 English
P. 153
Plain Bearings (Bushings and Bushes)
DU® Flanged Bush
Maximum load p, static (MPa)
250
Maximum load p, dynamic (MPa)
140
Maximum sliding speed v, dry (m/s)
2.5
Maximum pv factor, dry, continuous operation (MPa X m/s)
1.8
Maximum pv factor, dry, intermittent operation (MPa X m/s)
3.5
Maximum temperature T max (° C)
+280
Minimum temperature T min (° C)
-200
Coefficient of friction f, dry
0.02 - 0.25
Coefficient of friction f, oil lubricated
0.02 - 0.12
Shaft surface finish Ra, dry operation
0.4 ± 0.1 μm
Shaft hardness (HB)
hardened and unhardened possible
Self-lubricating properties from a PTFE & Pb based sliding layer combined with a strong steel backing. DU® has very good wear and friction performance over a wide range of load, speed and temperature conditions. Available in a wide range of standard dimensions and in corrosion resistant bronze backed (DU-BTM). DU® has been the industry standard since its introduction in 1956. Special shapes & dimensions are available to order.
Usage:
Dry = Very good
Oil lubricated = Good
Grease lubricated = Fair
Water lubricated = Fair
Process fluid lubricated = Fair
Order Code Part Number
Internal Diameter (Di)
4 mm
5 mm
6 mm
6 mm
8 mm
8 mm
8 mm
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
14 mm
14 mm
15 mm
16 mm
16 mm
18 mm
18 mm
20 mm
20 mm
20 mm
25 mm
25 mm
30 mm
35 mm
45 mm
Outer Diameter (Do)
5.5 mm
7 mm
8 mm
8 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
14 mm
14 mm
14 mm
16 mm
16 mm
17 mm
18 mm
18 mm
20 mm
20 mm
23 mm
23 mm
23 mm
28 mm
28 mm
34 mm
39 mm
50 mm
Flange Diameter Dfl
9 mm
10 mm
12 mm
12 mm
15 mm
15 mm
15 mm
18 mm
18 mm
18 mm
18 mm
20 mm
20 mm
20 mm
22 mm
22 mm
23 mm
24 mm
24 mm
26 mm
26 mm
30 mm
30 mm
30 mm
35 mm
35 mm
42 mm
47 mm
58 mm
Width B
4 mm
5 mm
4 mm
8 mm
5.5 mm
7.5 mm
9.5 mm
7 mm
9 mm
12 mm 1 17 mm
7 mm
9 mm
12 mm
12 mm
17 mm
12 mm
12 mm
17 mm
17 mm
22 mm
11.5 mm
16.5 mm
21.5 mm
11.5 mm
16.5 mm
16 mm
26 mm
16 mm
C0047799
C0029718
C0033287
C0019424
C0019552
C0019413
C0019416
C0019460
C0033288
C0014679
C0033601
C0030335
C0014680
C0019423
C0019394
C0019406
C0014682
C0019409
C0019448
C0019455
C0014683
C0014684
C0014685
C0019401
C0031364
C0031363
C0032874
C0019429
C0014691
BB0404DU
BB0505DU
BB0604DU
BB0608DU
BB0806DU
BB0808DU
BB0810DU
BB1007DU
BB1009DU
BB1012DU
BB1017DU
BB1207DU
BB1209DU
BB1212DU
BB1412DU
BB1417DU
BB1512DU
BB1612DU
BB1617DU
BB1817DU
BB1822DU
BB2012DU
BB2017DU
BB2022DU
BB2512DU
BB2517DU
BB3016DU
BB3526DU
BB4516DU
www.brammer.biz
141
Bearings
Images For Illustrative Purposes Only
63437

