Page 152 - Tool & General Maintenance 2015 English
P. 152
Plain Bearings (Bushings and Bushes)
DP4TM Flanged Bush
Lubricating properties from an advanced lead-free, ELV and RoHS compliant sliding layer combined with a strong steel backing. DP4TM has excellent lubricated wear resistance, low friction, good chemical resistance and good wear performance under dry operation. Available in a wide range of standard dimensions, DP4TM is a natural choice for a wide range of general industrial applications. Special shapes & dimensions are available to order.
Maximum load p, static (MPa)
250
Maximum load p, dynamic (MPa)
140
Maximum sliding speed v, dry (m/s)
2.5
Maximum sliding speed v, oil lubricated (m/s)
5
Maximum pv factor, dry (MPa X m/s)
1
Maximum pv factor, oil lubricated (MPa X m/s)
10
Maximum temperature T max (° C)
+280
Minimum temperature T min (° C)
-200
Coefficient of friction f, dry
0.04 - 0.25
Coefficient of friction f, oil lubricated
0.02 - 0.08
Shaft surface finish Ra, dry operation
0.4 ± 0.1 μm
Shaft hardness (HB)
>200
Usage:
Dry = Good
Oil lubricated = Very good Grease lubricated = Good Water lubricated = Fair
Process fluid lubricated = Good
Order Code Part Number
Internal Diameter (Di)
4 mm
5 mm
6 mm
6 mm
8 mm
8 mm
8 mm
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
14 mm
14 mm
15 mm
16 mm
16 mm
18 mm
18 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
30 mm
35 mm
45 mm
Outer Diameter (Do)
5.5 mm
7 mm
8 mm
8 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
14 mm
14 mm
14 mm
16 mm
16 mm
17 mm
18 mm
18 mm
20 mm
20 mm
23 mm
23 mm
23 mm
28 mm
28 mm
28 mm
34 mm
39 mm
50 mm
Flange Diameter Dfl
9 mm
10 mm
12 mm
12 mm
15 mm
15 mm
15 mm
18 mm
18 mm
18 mm
18 mm
20 mm
20 mm
20 mm
22 mm
22 mm
23 mm
24 mm
24 mm
26 mm
26 mm
30 mm
30 mm
30 mm
35 mm
35 mm
35 mm
42 mm
47 mm
58 mm
Width B
4 mm
5 mm
4 mm
8 mm
5.5 mm
7.5 mm
9.5 mm
7 mm
9 mm
12 mm
17 mm
7 mm
9 mm
12 mm
12 mm
17 mm
12 mm
12 mm
17 mm
17 mm
22 mm
11.5 mm
16.5 mm
21.5 mm
11.5 mm
16.5 mm
21.5 mm
16 mm
26 mm
16 mm
1
C3185414
C0336950
C4138824
C1214290
C6142196
C6142197
C0034557
C0034559
C0286359
C0287234
C6142198
C0048622
C0050739
C0286380
C0038618
C6142199
C0287516
C0224480
C1181619
C0370451
C0332753
C0224481
C0287620
C0945125
C0035016
C2560537
C0034558
C2496834
C0287621
C6142200
BB0404DP4
BB0505DP4
BB0604DP4
BB0608DP4
BB0806DP4
BB0808DP4
BB0810DP4
BB1007DP4
BB1009DP4
BB1012DP4
BB1017DP4
BB1207DP4
BB1209DP4
BB1212DP4
BB1412DP4
BB1417DP4
BB1512DP4
BB1612DP4
BB1617DP4
BB1817DP4
BB1822DP4
BB2012DP4
BB2017DP4
BB2022DP4
BB2512DP4
BB2517DP4
BB2522DP4
BB3016DP4
BB3526DP4
BB4516DP4
140
www.brammer.biz
Bearings
63431

