Page 133 - Tool & General Maintenance 2015 English
P. 133
Flange Housed Units
Housing Units GLCTE
Two bolt flanged housing units, cast iron, eccentric locking collar, P seals.
Order Code
C0011460
C0011461
C0011462
C0011463
C0011464
Part Number
GLCTE12
GLCTE15
GLCTE17
GLCTE20
GLCTE25
Internal Diameter
12 mm
15 mm
17 mm
20 mm
25 mm
Bolt Hole Centre Distances
63.5 mm
63.5 mm
63.5 mm
71.4 mm
76.2 mm
Width
30.5 mm
30.5 mm
30.5 mm
33 mm
33.4 mm
Order Code Part Number
C0011465 GLCTE30
C0011466 GLCTE35
C0011467 GLCTE40
Internal Diameter
30 mm
35 mm
40 mm
Bolt Hole Centre Distances
90.5 mm
100 mm
119 mm
Width
38.1 mm
42 mm
46.3 mm
Housing Units FLCTEY
Two bolt flanged housing units, cast iron, grub screws in inner ring, P seals, without relubrication facility.
Order Code
C0028964
C0028881
C0029393
C0029347
C0011406
Part Number
FLCTEY12
FLCTEY15
FLCTEY17
FLCTEY20
FLCTEY25
Internal Diameter
12 mm
15 mm
17 mm
20 mm
25 mm
Bolt Hole Centre Distances
63.5 mm
63.5 mm
63.5 mm
71.4 mm
76.2 mm
Width
24.4 mm
24.4 mm
24.4 mm
27 mm
29.4 mm
Order Code
C0027034
C0027036
C0028818
Part Number
FLCTEY30
FLCTEY35
FLCTEY40
Internal Diameter
30 mm
35 mm
40 mm
Bolt Hole Centre Distances
90.5 mm
100 mm
119 mm
Width
32.4 mm
37.9 mm
42.5 mm
NSK Mounted-Units Square Flange - NSK Brand
NSK mounted units include two basic components, the insert and the housing. Each unit consists of a sealed single-row ball bearing with spherical outside diameter and extended inner ring mounted in a pillow block or flanged housing. The spherical fit accommodates initial misalignment.
• Accomodate initial misalignment
• Lubrication facility as standard
• Efficient sealing arrangement • Additional flingers as standard • High quality grey iron housing • Ball end set screw lock
• Easy mounting
Order Code
C0045267
C0045268
C0045269
C0045270
C0045271
C0036446
C0045272
Part Number
UCF201D1
UCF202D1
UCF203D1
UCF204D1
UCF205D1
UCF206D1
UCF207D1
Shaft Diameter
12 mm
15 mm
17 mm
20 mm
25 mm
30 mm
35 mm
Bolt Hole Centre Distances
64 mm
64 mm
64 mm
64 mm
70 mm
83 mm
92 mm
Length Square
86 mm
86 mm
86 mm
86 mm
95 mm
108 mm
117 mm
Length (Width)
113 mm
113 mm
113 mm
113 mm
130 mm
148 mm
161 mm
Order Code
C0014524
C0045273
C0028171
C0045275
C0035936
Part Number
UCF208D1
UCF209D1
UCF210D1
UCF211D1
UCF212D1
Shaft Diameter
40 mm
45 mm
50 mm
55 mm
60 mm
Shaft Diameter
40 mm
45 mm
50 mm
55 mm
60 mm
Bolt Hole Centre Length Distances Square
102 mm 130 mm
105 mm 137 mm
111 mm 143 mm
130 mm 162 mm
143 mm 175 mm
Bolt Hole Centre Length Distances (Width)
144 mm 175 mm
148 mm 188 mm
157 mm 197 mm
184 mm 224 mm
202 mm 250 mm
1
NSK Mounted-Units Oval Flange - NSK Brand
29735
Order Code Part Number
Shaft Diameter
12 mm
15 mm
17 mm
20 mm
25 mm
30 mm
35 mm
Bolt Hole Centre Distances
90 mm
90 mm
90 mm
90 mm
99 mm
117 mm
130 mm
Order Code Part Number
C0045317
C0045319
C0045321
C0036458
C0014535
C0028173
C0035763
UCFL201D1
UCFL202D1
UCFL203D1
UCFL204D1
UCFL205D1
UCFL206D1
UCFL207D1
C0029444
C0036028
C0045323
C0045324
C0035932
UCFL208D1
UCFL209D1
UCFL210D1
UCFL211D1
UCFL212D1
www.brammer.biz
121
Bearings
Images For Illustrative Purposes Only
29734 29313 29312

