Page 131 - Tool & General Maintenance 2015 English
P. 131
Pillow Block Housed Units
Plummer Block Housing Units RSHEY
Cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals.
Order Code Part Number
Internal Diameter
15 mm
17 mm
20 mm
25 mm
30 mm
35 mm
40 mm
50 mm
55 mm
60 mm
Total Height
57 mm
57 mm
64 mm
70 mm
82 mm
93 mm
99 mm
115 mm
125 mm
140 mm
Length (Width)
63 mm
63 mm
65 mm
70 mm
98 mm
103 mm
116 mm
135 mm
150 mm
150 mm
Bolt Hole Centre Distances
47 mm
47 mm
50.8 mm
50.8 mm
76.2 mm
82.6 mm
88.9 mm
101.6 mm
118 mm
118 mm
Height Centre
30.2 mm
30.2 mm
33.3 mm
36.5 mm
42.9 mm
47.6 mm
49.2 mm
57.2 mm
64 mm
69.9 mm
C0030193
C0020692
C0026895
C0031095
C0020238
C0030361
C0031692
C0020693
C0020237
C0050510
RSHEY15
RSHEY17
RSHEY20-N
RSHEY25-N
RSHEY30-N
RSHEY35-N
RSHEY40-N
RSHEY50-N
RSHEY55
RSHEY60-N
Life-Lube - Pillow Blocks PNP/LP99 Series
Life-Lube® housings are made from PBT thermoplastic resins which, in addition to being non-corrodible, are resistant to detergents and a wide range of chemicals.The bearing inserts are made from stainless steel which provides superior corrosion resistance. The units are available in pillow block, two-bolt flange, four-bolt flange and take-up unit configurations and are capable of accommodating initial misalignment from mounting errors.
• Thermoplastic resin housing
• Stainless steel insert with Molded-Oil lubrication technology
• All metallic parts in stainless steel
• Accommodate initial misalignment
• Operating temperature -20°C to +80°C
• Efficient sealing arrangement
• Easy mounting
Order Code Part Number
Shaft Diameter
20 mm
25 mm
30 mm
Height Centre
33.3 mm
36.5 mm
42.9 mm
Bolt Hole Centre Distances
94.9 mm
104.9 mm
118.9 mm
Order Code Part Number
Shaft Diameter
35 mm
40 mm
Height Centre
47.6 mm
49.2 mm
Bolt Hole Centre Distances
126.9 mm
136.8 mm
1
C2137118
C2137119
C2137121
PNP20/LP99
PNP25/LP99
PNP30/LP99
C2137122
C2141678
PNP35/LP99
PNP40/LP99
Self-Lube - Pillow Blocks MP Series
The range of Self-Lube® bearing units offer a wide choice of cast iron, pressed steel or synthetic rubber housings fitted with the full range of spherical outside diameter Self-Lube® bearing inserts.
• Accommodate initial misalignment
• Lubrication facility as standard
• Efficient sealing arrangement
• High quality grey cast iron housing
• Grub screw lock - Eccentric collar and tapered bore locking devices also available • Easy mounting
• Triple lip seal and additional flinger available in option
• High and low temperature inserts available in option
• Heavy duty
Order Code
C0107004
C0048034
C0079649
C0062043
C0062038
C0062051
Part Number
MP25
MP30
MP35
MP40
MP45
MP50
Shaft Diameter
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
Height Centre
44.45 mm
47.6 mm
53.98 mm
58.72 mm
58.72 mm
63.5 mm
Fixing Bolt Distance Between Centres Min
108.5 mm
121.5 mm
135 mm
145 mm
145 mm
162.5 mm
Fixing Bolt Distance Between Centres Max
127.5 mm
136.5 mm
160 mm
172.5 mm
172.5 mm
178.5 mm
www.brammer.biz
119
Bearings
Images For Illustrative Purposes Only
62968 62963 29310

