Page 1077 - Tool & General Maintenance 2015 English
P. 1077
Valves
VX3 Series - Directly operated 3/2-port solenoid valve for different media
• Improved corrosion resistance (special solenoid magnetic material) • Degree of protection: IP65 (DIN connection)
• Reduced power consumption (DC version)
• Low noise construction (AC version with built-in rectifier)
• Bracket as option • Flow on both sides
Order Code
C6118596
C2099593
C1359378
C1342460
C3602526
C6118597
Part Number
VX3114-01F-JDOR1
VX3114-01F-5DO1
VX3324-02F-5DO1
VX3324-02F-JDOR1
VX3344-03F-JDOR1
VX3344-03F-5DO1
Port Size
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
Control Valve Type
3/2
3/2
3/2
3/2
3/2
3/2
Flow kv (LPM)
1.15
1.15
2.72
2.72
7.17
7.17
Maximum Working Pressure (Bar)
7
7
10
10
3
3
Operating Voltage (AC)
Operating Voltage (DC)
Orifice Size
1.5 mm
1.5 mm
2.2 mm
2.2 mm
4 mm
4 mm
230V
230V
230V
24V
24V
24V
Operating Voltage (AC)
230V
230V
230V
VXZ Series - Pilot Operated 2 Port Solenoid Valve For Zero Pressure Differential Operation
• Improved corrosion resistance (special solenoid magnetic material) • Degree of protection IP65 (DIN connection)
• Reduced power consumption (DC version)
• Low noise construction (AC version with built-in rectifier)
• Switches without differential pressure (no minimum pressure required)
Order Code
C7306194
C7306195
C7306196
C7306197
C7306198
C7306199
Part Number
VXZ232BZ3AA
VXZ232BZ3EA
VXZ242FZ3AA
VXZ242FZ3EA
VXZ262KZ3AA
VXZ262KZ3EA
Port Size
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G1 BSPP
G1 BSPP
Control Valve Type
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
Flow kv (LPM)
34.33
34.33
75.83
75.83
145.83
145.83
Maximum Working Pressure (Bar)
Minimum Working Pressure (Bar)
Operating Voltage (DC)
Orifice Size
10 mm
10 mm
15 mm
15 mm
25 mm
25 mm
7
7
7
7
10
10
0
0
0
0
0
0
24V
24V
24V
VXZ Series - Directly Operated 2/2-Port Solenoid Valve
VXZ series - Directly operated 2/2-port solenoid valve for different media • Improved corrosion resistance (special solenoid magnetic material)
• Degree of protection IP65 (DIN connection)
• Reduced power consumption (DC version)
• Low noise construction (AC version with built-in rectifier)
• Switches without differential pressure (no minimum pressure required
10
Control Valve Order Code Part Number Port Size Type
C2099766 VXZ2230-03F-5DO1 G3/8 BSPP 2/2 N/C
Flow kv (LPM)
34.41
Maximum Working Pressure (Bar)
7
Minimum Working Operating
Pressure (Bar)
0
Operating Voltage (AC)
230V
230V
Voltage (DC)
24V
Orifice Size
10 mm
Valve Actuation
Solenoid
VXD Series - Pilot operated 2/2-port solenoid valve for different media
• Improved corrosion resistance (special solenoid magnetic material) • Degree of protection: IP65 (DIN connection)
• Reduced power consumption (DC version)
• Low noise construction (AC version with built-in rectifier)
Order Code
C7306150
C7306151
C7306152
C7306153
C7306155
C7306154
Part Number
VXD232AZ3AA
VXD232AZ3EA
VXD242HZ3AA
VXD242HZ3EA
VXD262NZ3AA
VXD262NZ3EA
Flow kv (LPM)
27.17
27.17
78.67
78.67
185.83
185.83
Maximum Working Pressure (Bar)
5
5
10
10
10
10
Minimum Working Pressure (Bar)
0.2
0.2
0.2
0.2
0.2
0.2
Operating Voltage (DC)
24V
24V
24V
Orifice Size
10 mm
10 mm
15 mm
15 mm
25 mm
25 mm
230V
www.brammer.biz
1065
Process
Images For Illustrative Purposes Only
54515
53834 54516 54514

