Page 1076 - Tool & General Maintenance 2015 English
P. 1076
Valves
VDW Series - Compact, Directly Operated 2/2-Port Solenoid Valve for Different Media, M5 to 1/8
• Very light and compact
• Valve manifold upon request
• Improved corrosion resistance of the magnetic core
• Clearly reduced switching noise
• There is easier assembly for compressed air and water applications through a new body variant made of plastic with built-in one touch fittings
• Cable length 300 mm
• With assembly thread on the underside (bracket as option) In the plastic version the bracket is standard
Order Code
C6085863
C6085864
C6085866
C6085867
C6085869
C6085870
C6085871
C6085872
Part Number
VDW10AA
VDW10EA
VDW20GA
VDW20NAA
VDW22NAA
VDW22UAA
VDW24PAA
VDW24WAA
Port Size
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Control Valve Type
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
2/2 N/C
Flow kv (LPM)
1
1
1
1
1
1
2.58
4.3
Maximum Working Pressure (Bar)
9
9
7
7
7
7
4
2
Orifice Size
1 mm
1 mm
1.6 mm
1.6 mm
1.6 mm
1.6 mm
2.3 mm
3.2 mm
Tube Connection Size
4 mm
6 mm
VDW Series - Compact, Directly Operated 2/2-Port Solenoid Valve For Different Media, M5 To 1/8
Order Code
C6102371
Part Number
VDW12GA
Port Size
M5
• Very light and compact
• Valve manifold upon request
• Improved corrosion resistance of the magnetic core
• Clearly reduced switching noise
• There is easier assembly for compressed air and water applications through a new body variant made of plastic with built-in one touch fittings
• Cable length 300 mm
• With assembly thread on the underside (bracket as option) In the plastic version the bracket is standar
Orifice Size Control Valve Type Maximum Working Pressure (Bar) Flow kv (LPM)
1 mm 2/2 N/C 9 0.57
VX2 Series - Directly operated 2/2-port solenoid valve for different media, 1/8” to 1/2”
10
• There is easier assembly for compressed air applications through a new body variant made of plastic with built-in one touch fittings
• Compact and high flow
• Low switching noise through shock absorption
• Full wave rectifier reduces the buzzing noise in AC coils
• Longer service life thanks to the improved shelf life of the valve armature
• Degree of protection: IP65 with mounted DIN plug connector
• Low power consumption
Order Code
C4189092 C6085873 C6085874 C6085875 C6085876 C6085877 C6085878 C6085879 C6085880 C6085881 C6118586 C6118587 C6118588 C6118589 C6118590 C6118591 C6118592 C6118593 C6118594 C6118595
Part Number
VX210AGA VX210ALA VX210HG VX210HL VX213DGA VX213DLA VX213HGA VX213HLA VX230AGA VX230ALA VX230HG VX230HL VX232AGA VX232ALA VX233HGA VX233HLA VX234EGA VX234GGA VX234MGA VX234PGA
Port Size
G1/8 BSPP G1/8 BSPP
G1/8 BSPP G1/8 BSPP G1/8 BSPP G1/8 BSPP G1/4 BSPP G1/4 BSPP
G1/4 BSPP G1/4 BSPP G1/4 BSPP G1/4 BSPP G3/8 BSPP G1/2 BSPP G3/8 BSPP G1/2 BSPP
Body Material
Aluminium Aluminium Plastic (PBT) Plastic (PBT) Brass
Brass Stainless Steel Stainless Steel Aluminium Aluminium Plastic (PBT) Plastic (PBT) Brass
Brass Stainless Steel Stainless Steel Brass
Brass Stainless Steel Stainless Steel
Control Valve Type
2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C 2/2 N/C
Flow kv (LPM)
3.3 3.3 3.3 3.3 3.3 3.3 3.3 3.3 10.75 10.75 10.75 10.75 10.75 10.75 10.75 10.75 22.65 31.68 22.65 31.68
Operating Voltage (AC)
230V
230V
230V
230V
230V
230V
230V
230V
Operating Voltage (DC)
24V
24V
24V
24V
24V
24V
24V
24V
24V 24V 24V 24V
Orifice Size
2 mm 2 mm 2 mm 2 mm 2 mm 2 mm 2 mm 2 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 8 mm 10 mm 8 mm 10 mm
Tube Connection Size
6 mm 6 mm
10 mm 10 mm
1064
www.brammer.biz
Process
54513 61445
54979

