Page 1016 - Tool & General Maintenance 2015 English
P. 1016
Industrial Hose
PROTAPE® PUR 301 AS
Abrasion-resistant and antistatic suction and blast hose; PUR < 109 Ω, super-light, highly flexible + compressible 3:1.
Applications: extraction arms; extraction units, dedusting systems, filter systems, oil dust extraction: fixed installed, mobile; chemical industry: extraction of chemical vapours, vapour return hose at loading arms, paint steam extraction, spray mist extraction; extraction or conveying
in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses; animal stalls, animal sheds: barn ventilation; wood dust extraction (DIN4102-B1): wood dust, wood chips, furniture production, saw mills; wood dust extraction (DIN4102-B1): vertical panel saws, saws, woodworking machinery, edge processing machines, parquet flooring grinding machines; wood dust extraction (DIN4102-B1): CNC maschines, CNC machining centers (especially for fast moving systems); busses, utility vehicles, caravans/ trailer, mobile homes/ camper/ RV, boats, ships/ vessels/ marine, yachts/ yachtings: ventilation, heating; clean room industry: clean room ventilation, semiconductor production machines, computer chip manufacturing; bellows, compensators
Properties
• excellent price-preformance ratio (generally submerged and polysleeved, low transport costs and risk, minimal storage capacity)
• the wall is permanently capable of electrostatic discharge owing to the non-migrating antistatic material: electrical and surface resistance approx. 109 Ω
• according to TRBS 2153: permanently conductive wall due to nonmigrating permanent antistatic agent: Electrical and surface resistance < 109 Ω, recommended for transporting inflammable bulk materials
• super-light model
• highly flexible + compressible 3:1
• abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVCs)
• high tensile strength and tear resistant
• good resistance to oil, gasoline and chemicals
• good resistance to UV and ozone
• small bending radiuses
• kink-proof
• free of softener and halogen
• gas and liquid tight
• conform to RoHS guidelin
Temperature Range: -40°C to 90°C; short time to 125°C
Delivery variants: many other diameters and lengths on www.norres. com; transparent (standard) ; special colours: partially coloured, completely coloured; customer-specific product marking; wall: „bioplastic“ derived from renewable raw materials; wall: microbe and hydrolysis resistant premium ester-polyurethane (Pre-PUR®); *This selected item with its defined wall-thickness should leave NORRES within the guaranteed time shown in the icon. (max. 100m/300 ft. per order)..
10
Order Code
C3476654
C3476656
C3476658
C3066202
C3476661
C3476663
C3476664
C3476665
C3476667
C3476668
C3476626
C3476628
C3476629
C3476630
C3476631
C3476633
C3476634
C3062800
C3476636
C3476637
C3476640
C3476641
C3476643
C3476644
C3476645
C3476646
C3476648
C3476649
C3476650
C3476651
C3476652
C3476653
C3476655
C3476657
C3476659
Part Number
301-0038-0000
301-0040-0000
301-0045-0000
301-0050-0000
301-0060-0000
301-0065-0000
301-0070-0000
301-0075-0000
301-0080-0000
301-0090-0000
301-0100-0000
301-0110-0000
301-0115-0000
301-0120-0000
301-0125-0000
301-0130-0000
301-0140-0000
301-0150-0000
301-0160-0000
301-0170-0000
301-0180-0000
301-0200-0000
301-0225-0000
301-0228-0000
301-0250-0000
301-0254-0000
301-0280-0000
301-0300-0000
301-0305-0000
301-0315-0000
301-0325-0000
301-0350-0000
301-0400-0000
301-0450-0000
301-0500-0000
Hose Inside Diameter
38 mm
40 mm
45 mm
50 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
180 mm
200 mm
225 mm
228 mm
250 mm
254 mm
280 mm
300 mm
305 mm
315 mm
325 mm
350 mm
400 mm
450 mm
500 mm
Hose Outside Diameter
46 mm
48 mm
53 mm
58 mm
68 mm
73 mm
78 mm
83 mm
88 mm
98 mm
108 mm
118 mm
123 mm
128 mm
133 mm
138 mm
148 mm
158 mm
168 mm
178 mm
188 mm
208 mm
234 mm
237 mm
269 mm
263 mm
289 mm
309 mm
315 mm
325 mm
335 mm
360 mm
410 mm
460 mm
510 mm
maximum vacuum (bar)
0.265
0.25
0.235
0.216
0.171
0.15
0.126
0.117
0.108
0.09
0.072
0.066
0.064
0.063
0.05
0.05
0.05
0.05
0.043
0.038
0.033
0.033
0.023
0.023
0.015
0.014
0.012
0.011
0.011
0.01
0.01
0.005
0.005
0.005
0.005
Maximum Working Pressure (Bar)
0.61
0.59
0.53
0.49
0.41
0.38
0.35
0.33
0.31
0.285
0.25
0.225
0.215
0.205
0.2
0.19
0.175
0.165
0.155
0.145
0.135
0.12
0.11
0.11
0.1
0.098
0.09
0.08
0.08
0.076
0.075
0.07
0.06
0.055
0.05
Minimum Bend Radius
27 mm
28 mm
30.5 mm
33 mm
38 mm
40.5 mm
43 mm
45.5 mm
48 mm
53 mm
58 mm
63 mm
65.5 mm
68 mm
70.5 mm
73 mm
78 mm
83 mm
88 mm
93 mm
98 mm
108 mm
121.5 mm
123 mm
136 mm
144 mm
149 mm
159 mm
162.5 mm
167.5 mm
172.5 mm
185 mm
210 mm
235 mm
260 mm
Weight Per Mtr
0.22 kg
0.23 kg
0.255 kg
0.28 kg
0.34 kg
0.36 kg
0.38 kg
0.41 kg
0.44 kg
0.49 kg
0.51 kg
0.56 kg
0.58 kg
0.61 kg
0.63 kg
0.66 kg
0.71 kg
0.76 kg
0.81 kg
0.86 kg
0.9 kg
1.03 kg
1.16 kg
1.19 kg
1.28 kg
1.3 kg
1.43 kg
1.7 kg
1.73 kg
1.79 kg
1.85 kg
2 kg
2.26 kg
2.52 kg
2.78 kg
1004
www.brammer.biz
Process
51516

