Page 1015 - Tool & General Maintenance 2015 English
P. 1015
Industrial Hose
Order Code
C1130251
C3476591
C1133904
C3476593
C3476594
C3476595
C3476596
C3476598
C3476599
C3476601
C3476602
C3476604
C3476606
C3476608
C3476610
C3476612
Part Number
310-0160-0000
310-0170-0000
310-0180-0000
310-0200-0000
310-0215-0000
310-0225-0000
310-0250-0000
310-0280-0000
310-0300-0000
310-0315-0000
310-0325-0000
310-0350-0000
310-0375-0000
310-0400-0000
310-0450-0000
310-0500-0000
Hose Inside Diameter
160 mm
170 mm
180 mm
200 mm
215 mm
225 mm
250 mm
280 mm
300 mm
315 mm
325 mm
350 mm
375 mm
400 mm
450 mm
500 mm
Hose Outside Diameter
168 mm
178 mm
188 mm
208 mm
223 mm
233 mm
258 mm
288 mm
309 mm
324 mm
334 mm
359 mm
384 mm
409 mm
459 mm
510 mm
Minimum Bend Radius
88 mm
93 mm
98 mm
108 mm
115.5 mm
120.5 mm
133 mm
148 mm
159 mm
166.5 mm
171.5 mm
184 mm
196.5 mm
209 mm
234 mm
260 mm
Maximum Working Pressure (Bar)
0.13
0.12
0.115
0.105
0.095
0.09
0.08
0.075
0.07
0.065
0.065
0.06
0.055
0.045
0.045
0.04
maximum vacuum (bar)
0.03
0.03
0.025
0.025
0.02
0.015
0.01
0.01
0.01
0.01
0.005
0.005
0.005
0.005
0.005
0.005
Weight Per Mtr
0.87 kg
0.95 kg
1 kg
1.11 kg
1.19 kg
1.25 kg
1.39 kg
1.55 kg
1.95 kg
2.05 kg
2.11 kg
2.27 kg
2.43 kg
2.59 kg
2.91 kg
4.71 kg
PROTAPE® PUR 335 MHF FLAT
Abrasion-proof special hose; Flat hose without reinforcement, vibration resistant, highly flexible, smooth interior, FDA. Applications: food industry, pharmaceutical industry (FDA, EU guideline): foodstuff, pharmaceutical; foodstuff conveying of: dry, aqueous and acid food (rice, cereals, sugar, milk powder, powders, coffee, tea, flour, frozen foods), alcohol < 20 %, fatty foodstuff, milk products, dry foodstuff with fatty substances at its surface; food industry, pharmaceutical industry: mixer, dryer, packaging machines, bulk-bag (big bag)-charging and discharging, mills; screening machines/ sifting machines, vibration screening machines, tumbler screening machines, plansifter, windsifter; bellows, compensators.
Properties: vibration resistant, highly flexible, abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVCs), smooth interior, optimized flow properties, high tensile strength and tear resistant, polyurethane complies with: FDA 21 CFR 177.2600 and 178.2010, EC guideline 2002/72/EC incl. the amendment 2008/39/EC and 975/2009, German guideline XXXIX BfR polyurethane, approved by an independent testing laboratory for the complete hose, acc. to EU Directive 2002/72/EC, incl. amending Directive 975/2009 and Regulation No.10/2011, odourless and tasteless, microbe and hydrolysis resistant, good resistance to oil, gasoline and chemicals, good resistance to UV and ozone, very good low temperature flexibility (better than comparable ester-polyurethanes), free of softener and halogen, gas and liquid tight
, conform to RoHS guideline. Temperature Range: -40°C to 90°C; short time to 125°C. Delivery variants: further diameters and lengths available on request, transparent (standard), special colours: partially coloured, completely coloured, customer-specific product marking, customized designs with other wall thickness, wall: “bioplastic“ material derived from renewable raw materials without food applicability
Order Code
C2423689
C3476547
C3476575
C3475625
C3475675
C3475696
C3475720
C3475743
C3475787
C3475813
C3475838
C3475856
C3475876
C3475880
C3475904
C3475920
C3475939
C3475969
C3475981
C3475997
C3476015
C3476021
C3476036
C3476076
C3476088
C3476109
C3476111
C3476154
C3476192
C3476259
C3476261
C3476304
C3476340
C3476399
Part Number
335-0080-0000
335-0085-0000
335-0090-0000
335-0100-0000
335-0110-0000
335-0115-0000
335-0120-0000
335-0125-0000
335-0130-0000
335-0140-0000
335-0150-0000
335-0155-0000
335-0160-0000
335-0165-0000
335-0170-0000
335-0175-0000
335-0180-0000
335-0200-0000
335-0205-0000
335-0220-0000
335-0225-0000
335-0235-0000
335-0250-0000
335-0275-0000
335-0280-0000
335-0300-0000
335-0305-0000
335-0325-0000
335-0350-0000
335-0400-0000
335-0405-0000
335-0450-0000
335-0500-0000
335-0600-0000
Hose Inside Diameter
80 mm
85 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
155 mm
160 mm
165 mm
170 mm
175 mm
180 mm
200 mm
205 mm
220 mm
225 mm
235 mm
250 mm
275 mm
280 mm
300 mm
305 mm
325 mm
350 mm
400 mm
405 mm
450 mm
500 mm
600 mm
Hose Outside Diameter
85 mm
90 mm
95 mm
105 mm
115 mm
120 mm
125 mm
130 mm
135 mm
145 mm
155 mm
160 mm
165 mm
170 mm
175 mm
180 mm
185 mm
205 mm
210 mm
225 mm
230 mm
240 mm
255 mm
280 mm
285 mm
305 mm
310 mm
330 mm
355 mm
405 mm
410 mm
455 mm
505 mm
605 mm
Minimum Bend Radius
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
0 mm
Maximum Working Pressure (Bar)
0.51
0.48
0.455
0.41
0.375
0.355
0.34
0.33
0.315
0.295
0.275
0.265
0.255
0.25
0.24
0.235
0.23
0.205
0.2
0.185
0.18
0.175
0.165
0.15
0.145
0.135
0.135
0.125
0.115
0.105
0.105
0.09
0.08
0.06
Weight Per Mtr
0.47 kg
0.5 kg
0.54 kg
0.59 kg
0.65 kg
0.67 kg
0.7 kg
0.73 kg
0.76 kg
0.82 kg
0.88 kg
0.9 kg
0.93 kg
0.96 kg
0.99 kg
1.02 kg
1.05 kg
1.14 kg
1.19 kg
1.28 kg
1.31 kg
1.36 kg
1.45 kg
1.59 kg
1.62 kg
1.73 kg
1.77 kg
1.89 kg
2.03 kg
2.3 kg
2.34 kg
2.6 kg
2.89 kg
3.23 kg
10
www.brammer.biz
1003
Process
Images For Illustrative Purposes Only
51523

