Page 541 - Industrial Supplies Catalogue (MRO) 2015|16
P. 541

Sprockets
1/2” Simplex Sprockets - Pilot Bore
Order Code
C0365302
C0365301
C0365300
C0365299
C0365298
C0365297
C0365296
C0365295
C0365294
C0365293
C0365292
C0365291
C0365290
C0365289
C0365288
C0365287
C0365286
C0365285
C0365284
C0365282
C0365281
C0365280
C0365279
C0365278
C0365277
C0365276
Part Number
1/2” 08B-1 Z10
1/2” 08B-1 Z11
1/2” 08B-1 Z12
1/2” 08B-1 Z13
1/2” 08B-1 Z14
1/2” 08B-1 Z15
1/2” 08B-1 Z16
1/2” 08B-1 Z17
1/2” 08B-1 Z18
1/2” 08B-1 Z19
1/2” 08B-1 Z20
1/2” 08B-1 Z21
1/2” 08B-1 Z22
1/2” 08B-1 Z23
1/2” 08B-1 Z24
1/2” 08B-1 Z25
1/2” 08B-1 Z26
1/2” 08B-1 Z27
1/2” 08B-1 Z28
1/2” 08B-1 Z30
1/2” 08B-1 Z31
1/2” 08B-1 Z32
1/2” 08B-1 Z33
1/2” 08B-1 Z34
1/2” 08B-1 Z35
1/2” 08B-1 Z36
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Number of Teeth
10
11
12
13
14
15
16
17
18
19
20
21
22
23
24
25
26
27
28
30
31
32
33
34
35
36
Number of Teeth
11
12
13
14
15
16
17
18
19
20
21
22
23
24
25
27
30
Number of Teeth
14
15
16
17
19
20
21
23
25
30
Pitch Metric
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
Pitch Metric
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
Pitch Metric
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
1/2” Duplex Sprockets - Pilot Bore
Order Code
C0365233
C0365232
C0365231
C0365230
C0365229
C0365228
C0365227
C0365226
C0365225
C0365224
C0365223
C0365222
C0365221
C0365220
C0365219
C0365217
C0365214
Part Number
1/2” 08B-2 Z11
1/2” 08B-2 Z12
1/2” 08B-2 Z13
1/2” 08B-2 Z14
1/2” 08B-2 Z15
1/2” 08B-2 Z16
1/2” 08B-2 Z17
1/2” 08B-2 Z18
1/2” 08B-2 Z19
1/2” 08B-2 Z20
1/2” 08B-2 Z21
1/2” 08B-2 Z22
1/2” 08B-2 Z23
1/2” 08B-2 Z24
1/2” 08B-2 Z25
1/2” 08B-2 Z27
1/2” 08B-2 Z30
5
1/2” Triplex Sprockets - Pilot Bore
Order Code
C0365153
C0365152
C0365151
C0365150
C0365148
C0365147
C0365146
C0365144
C0365142
C0365137
Part Number
1/2” 08B-3 Z14
1/2” 08B-3 Z15
1/2” 08B-3 Z16
1/2” 08B-3 Z17
1/2” 08B-3 Z19
1/2” 08B-3 Z20
1/2” 08B-3 Z21
1/2” 08B-3 Z23
1/2” 08B-3 Z25
1/2” 08B-3 Z30
www.brammer.biz
529
Mechanical Power Transmission
Images For Illustrative Purposes Only
34603 34601 34602


































































































   539   540   541   542   543