Page 540 - Industrial Supplies Catalogue (MRO) 2015|16
P. 540
Sprockets
3/8” Simplex Sprockets - Pilot Bore
• Minimum bore allowing reworking for large bore and keyway
Order Code
C0364467
C0364466
C0364465
C0364464
C0364463
C0364462
C0364461
C0364460
C0364459
C0364458
C0364457
C0364456
C0364455
C0364454
C0364453
C0364452
C0364451
C0364450
C0364449
C0364445
C0364443
3/8” Duplex Sprockets - Pilot Bore
Order Code
C0364394
C0364393
C0364392
C0364391
C0364390
C0364389
C0364388
C0364387
C0364386
C0364385
C0364384
C0364383
C0364381
C0364376
Part Number
3/8” 06B-1 Z08
3/8” 06B-1 Z09
3/8” 06B-1 Z10
3/8” 06B-1 Z11
3/8” 06B-1 Z12
3/8” 06B-1 Z13
3/8” 06B-1 Z14
3/8” 06B-1 Z15
3/8” 06B-1 Z16
3/8” 06B-1 Z17
3/8” 06B-1 Z18
3/8” 06B-1 Z19
3/8” 06B-1 Z20
3/8” 06B-1 Z21
3/8” 06B-1 Z22
3/8” 06B-1 Z23
3/8” 06B-1 Z24
3/8” 06B-1 Z25
3/8” 06B-1 Z26
3/8” 06B-1 Z30
3/8” 06B-1 Z32
Part Number
3/8” 06B-2 Z12
3/8” 06B-2 Z13
3/8” 06B-2 Z14
3/8” 06B-2 Z15
3/8” 06B-2 Z16
3/8” 06B-2 Z17
3/8” 06B-2 Z18
3/8” 06B-2 Z19
3/8” 06B-2 Z20
3/8” 06B-2 Z21
3/8” 06B-2 Z22
3/8” 06B-2 Z23
3/8” 06B-2 Z25
3/8” 06B-2 Z30
Part Number
3/8” 06B-3 Z11
3/8” 06B-3 Z15
3/8” 06B-3 Z17
3/8” 06B-3 Z19
3/8” 06B-3 Z21
3/8” 06B-3 Z23
3/8” 06B-3 Z25
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Chain Standard
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
European (BS)
Number of Teeth
5
8
9
10
11
12
13
14
15
16
17
18
19
20
21
22
23
24
25
26
30
32
Number of Teeth
12
13
14
15
16
17
18
19
20
21
22
23
25
30
Pitch Metric
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
Pitch Metric
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
3/8” Triplex Sprockets - Pilot Bore
Order Code
C0365442
C0365438
C0365436
C0365434
C0365432
C0365430
C0365428
Number of Teeth
11
15
17
19
21
23
25
Pitch Metric
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
528
www.brammer.biz
Mechanical Power Transmission
34595 34593
34594