Page 869 - Buck & Hickman Industrial Supplies 2016
P. 869

Flap Discs | Abrasives Discs
Garryson CeramIQ Mini Discs
Discs - 3M Bristle Disc
Roebuck Fibre Discs
Aluminium Oxide Fibre Disc
Roebuck Aluminium Oxide fibre discs feature a full resin bond system with heavy duty fibre backing for increased strength and durability. Ideal for use in
weld grinding and blending or deburring and finishing. Features Tough versatile Aluminium oxide grain, - Grinding additives - Heavy duty backing. Benefits Great cut rate - Longer product life - Consistent wear.
Ceramiq Mini Disc
Premium Mini Discs - small diameter Flap Discs for ferrous materials. Ideal disc for material removal and blending and work area needs to kept to a minimum. Mini Disc Offers: Improves access to small awkward areas. Minimised area of repair/work to reduce time. Exeptional life compared to traditional coated abrasive discs of the same diameter. Quickchange locking system for convenient, quick change over of discs.
Order Code
2526581 2526582 2526583 2526584 2526585 2526586 2526587 2526588 2526589 2526590 2526591 2526592
Abrasive Disc Dimension(s)
115mm x 22mm 115mm x 22mm 115mm x 22mm 115mm x 22mm 125mm x 22mm 125mm x 22mm 125mm x 22mm 125mm x 22mm 180mm x 22mm 180mm x 22mm 180mm x 22mm 180mm x 22mm
Grit Pack Price Size Size each
40 25 9.99 60 25 8.99 80 25 8.99 120 25 8.41 40 25 12.30 60 25 10.35 80 25 9.70 120 25 9.70 40 25 18.10 60 25 12.00 80 25 12.00 120 25 14.00
Fixing Grit Order Code Diameter style Size
CeramIQ Mini Disc
80143176 50 mm R 40
80143177 50 mm R 60
2546704 50 mm R 80
2546705 75 mm R 40
2546706 75 mm R 60
2546707 75 mm R 80
Holders for Mini Discs
2546700 50 mm R
2546701 75 mm R
Garryson CeramIQ Mini Flexi Discs
Max
Speed Price (RPM) each
1.95 2.70 2.70 2.70
Scotch Brite BD-ZB Bristle Brush
Remove paint, adhesive, weld burn, rust, heavy oxide, and surface contaminants from large areas quickly and easily. No pressure required from the operator.
Size: 115 x M14
1.39
30000
30000 1.39
Operating Speed Order Code Grade (Max)
Price each
20.99 20.99 20.99
30000 20000 20000 20000
060259 P50 060258 P80 060257 P120
12000 rpm 12000 rpm 12000 rpm
Colour
Green Yellow White
Ceramiq Mini Flexi Disc
Norzon High Performance Fibre Discs
NorZon High Performance Fibre Discs
NorZon abrasive
General purpose
Ideal for grinding, shaping, blending, edge breaking and weld High and regular cut rate
Good for high metal removal in short time
Excellent price-performance ratio
0.8mm Fibre backing
Supplied in packs of 25 discs
Other Grits available (p24, p50, p100)
Premium QuickChange Mini Flexi Discs - Flexible, Small Diameter Flap Disc.
Ideal disc for blending and finishing on ferrous materials where accessibility is a problem and the work area curved or profiled.
Mini Disc Offers: Improves access to awkward
areas. Minimised area of repair/work to reduce
time. Flexibility for blending and finishing on curved surfaces, profiles and contours. Quickchange locking system for convenient, quick change over of discs.
Order Code Grit Size
45014141 36 80005160 60
2577357 80
2577358 120
2577360 36
2577362 60
2577363 80
2577365 120 2577367 36
2577369 60
2577370 80
2577371 100
2577372 120
Dimensions
Pack Price Size each
Fixing Diameter style
Max
Speed Price (RPM) each
25000 1.99 25000 1.99 25000 1.99 20000 2.65 20000 2.65 20000 2.65
25000 9.68 20000 12.41
115 x 22 mm 25 115 x 22 mm 25 115 x 22 mm 25 115 x 22 mm 25 125 x 22 mm 25 125 x 22 mm 25 125 x 22 mm 25 125 x 22 mm 25 180 x 22 mm 25 180 x 22 mm 25 180 x 22 mm 25 180 x 22 mm 25 180 x 22 mm 25
15.84 14.23 15.24 15.24 18.32 19.06 18.32 18.32 40.13 35.02 33.68 33.70 33.68
Order Code CeramIQ Mini Disc
2546694 50 mm R
2546695 50 mm R
2546696 50 mm R
2546697 75 mm R
2546698 75 mm R
2546699 75 mm R
Holders for Mini Discs
2546700 50 mm R
2546701 75 mm R
Grit Size
40 60 80 40 60 80
25000 9.68 20000 12.41
851
PO-563118
PO-563117
PO-578977
542234
183584


































































































   867   868   869   870   871