Page 861 - Buck & Hickman Industrial Supplies 2016
P. 861
Cutting & Grinding Discs
3M Inox Cut Off Wheels
Type 27 Cubitron II Cut Off Wheels
3MTM Cubitron II Cut Off Wheels
3MTM CubitronTM II bonded abrasive cutting wheels are revolutionising the cutting process
They’re faster cutting and longer lasting than conventional cutting wheels
With 3MTM precision-shaped grain technology that transforms the process of cutting metal, CubitronTM II abrasives: Cut faster Stay sharp longer Require less pressure Help reduce operator fatigue Increase productivity
3MTM precision-shaped grain technology in CubitronTM II abrasives takes productivity to a new level
When compared to traditional cut-off wheels made with aluminium oxide, zirconia or ceramic grain, CubitronTM II abrasives cut faster and last longer
Sold as singles
3M Inox cut off wheels
A range of aluminium oxide fibre reinforced resin bonded cut off wheels. Grade 46 Type 41 fully compliant with EN12413.
Order Code
2578669
2578677
2578791
2578678
2578679
2578792
2578680
2578681
2578790
Size
115 x 1 mm
115 x 1.6 mm
125 x 1 mm
125 x 1.6 mm
180 x 2 mm
180 x 2.5 mm
230 x 2 mm
230 x 2.5 mm
230 x 3.2 mm
Price Pack Size each
50 33.50
25 17.98
50 39.89
25 19.99
25 32.56
25 35.29
25 42.10
25 42.10
25 45.44
Order Code Abrasive Disc Dimension(s)
2579216 76 x 1 x 6.35 mm
2579217 76 x 1 x 9.53 mm
2579218 100 x 2 x 15.88 mm
2579219 115 x 1.0 x 22.23 mm
80097741 115 x 1.6 x 22.23 mm
80114370 125 x 1.0 x 22.23 mm
2579220 125 x 1.6 x 22.23 mm
2579221 125 x 2 x 22.23 mm
2579222 180 x 2 x 22.23 mm
2579223 230 x 2.5 x 22.23 mm
2579224 230 x 2.5 x 22.23 mm
2579226 115 x 2.5 x 22.23 mm
2579227 125 x 2.5 x 22.23 mm
2579228 180 x 2.5 x 22.23 mm
2579229 230 x 2.5 x 22.23 mm
Price Type each
Type 41
41 1.80
41 1.80
41 2.73
41 2.59
41 2.88
41 2.88
41 3.16
41 3.45
41 7.20
41 12.95
41 13.66
Type 42
42 3.60
42 4.00
42 8.63
42 13.67
3M Inox Grinding Disc
Grinding Wheel T27 Inox
3MTM Inox Type 27 grinding wheels for general purpose applications.
Order Code
2576449
2576450
2576451
2576452
Abrasive Disc Dimension(s)
115mm x 6.0mm x 22mm
125mm x 6.8mm x 22mm
180mm x 6.8mm x 22mm
230mm x 6.8mm x 22mm
Price Pack Size each
10 12.77
10 22.87
10 30.02
10 40.93
3MTM Cubitron II Depressed Centre Grinding Wheel
3MTM CubitronTM II bonded abrasive grinding wheels are revolutionising the grinding process They give faster grinding and longer lasting than conventional grinding wheels
With 3MTM precision-shaped grain technology that transforms the process of grinding metal, CubitronTM II abrasives:Grind fasterStay sharp longer Require less pressureHelp reduce operator fatigue Increase productivity
3MTM precision-shaped grain technology in CubitronTM II abrasives takes productivity to a new level
When compared to traditional grinding wheels made with aluminium oxide, zirconia or ceramic grain, CubitronTM II abrasives grind faster and last longer
Max RPM
Sold as singles
Order Code Abrasive Disc Dimension(s)
2579230 115 x 7.0 x 22.23 mm
80063691 125mm x 7mm x 22mm
2579231 150 x 7.0 x 22.23 mm
2579232 180mm x 7mm x 22mm
2579233 230 x 7.0 x 22.23 mm
Price Type each
27 2.52
27 6.75
27 8.00
27 10.80
27 14.65
843
43841 140808
583781
583780