Page 841 - Buck & Hickman Industrial Supplies 2016
P. 841
Spray Guns
Fiac Spray Guns
Supplier
Model number
Fluid nozzle size (mm)
Air input pressure P.S.I
Air consumption CFM
Recommended compressor H.P.
Order code
Fiac
Golden Eagle
1.8
45-65
7-11
.0
285446
Eagle Osprey
1.8 1.4
45-65 45-60
7-11 8-12
3.0 3.0
285445 285447
Osprey
1.7
45-60
8-12
3.0
285448
Osprey Kite
2.0 1.0
45-60 25-35
8-12 2.5-3
3.0 2.0
285449 285452
PO-533988
Golden Eagle
Osprey
High performance suction fed spray gun. Ideal for conventional refinishing with
a superior air nozzle for finishing quality. The 1 litre container has an anti-drip diaphragm which prevents leakage through cup vent when spraying at angles. Extra features: High performance air cap, two pack compatible, air flow regulator, low air consumption.
Price Order Code each
285446 59.00
Conventional high performance gravity feed spray guns. Features a 0.6 litre akulon cup fitted with an anti-drip lid enabling spraying at acute angles. Air flow valve fitted in handle gives precise control during spraying.
Order Code
285447
285448
285449
Price each
67.00
67.00
67.00
Eagle
Kite
High performance suction fed spray gun. Ideal for application of primers. 1 litre container has an anti-drip diaphragm which prevents leakage through cup vent when spraying at angles.
Mini conventional gravity feed spray gun. Nylon cup has an anti-drip lid with 0.25 litre capacity. Cup allows for small batch mixing, making it light and ergonomic to use. In built air flow valve gives precise pressure control on operation.
Order Code
285445
Price each
Order Code
Price each
64.00
51.50 285452
823
131446 131401
131402 131536