Page 837 - Buck & Hickman Industrial Supplies 2016
P. 837
Scaling Tools
Needle Scalers
Supplier Chicago Pneumatic Trelawny
Model number
CP7120 CP7115 CP7125 B18MV B16MV B15M 2B VL303
Number of needles 19 12 19/29 19 19 12 19 28
Bore and stroke (mm)
25 x 28.35
4,800
2.8
2577884
14 x 32
4000
1.3
2520585
21 x 33.5
4000
2.8
80135292
23.5 x 11
2400
2.7
2577879
33.5 x 11
2400
2.4
80132452
18 x 30
3800
1.6
286113
25 x 50.5
3000
2.6
085011
35 x 17
3000
3.5
080606
PO-533974
Blows/minute
Weight (kg)
Order code
CP7120
2 tools in 1: Hammer/Scaler
General maintenance needle scaler easily convertible to
a weld flux chipping hammer B18MV
Quick change chisel retainer
Adjustable sleeve, 19 x 1/8” (3 mm) steel needles and Pistol vibration-damped needle scaler 1.37” (35 mm) width chisel with high resistance to wear
Durable and economical solution
Ideal for surface preparation work
2B
Straight needle scaler provides a thorough and effective means of removing coatings, corrosion and other accumulated materials. Supplied complete with 19 x 3mm needles.
Good power/weight ratio
Great durability on all industrial maintenance applications
Order Code
085011
Price each
130.00
Price Easy to convert into chipping hammer Order Code each Low vibrations for smooth operations
2577884 133.17 Perfect tools for long hours of operations Cover a wide range of applications
Adjustable front tube allows extended needle life
Order Code
2577879
B16MV
Straight vibration-damped needle scaler Good power/weight ratio
Great durability on all industrial maintenance
Price applications
each Easy to convert into chipping hammer 2520585 87.23 Low vibrations for smooth operations
Price each
404.14
CP7115
General purpose needle scaler. Delivered with a set of needle 12 x 0.12” (3 mm). Compact and lightweight - Great to reach surfaces in confined spaces. For rust removal, surface clean-up work.
Air Inlet: 1/4” NPTF
Air cons@load: 4.1cfm (2ls) Length: 290mm
Sound pressure: 99dBA Vibration a (ISO-28927-2): 11.4 Vibration K (ISO-28927-2): 1.6
VL303
Low vibration, pistol grip needle scaler. Ideal for removal of rust, paint and concrete. Supplied with standard 3mm chisel tip needles.
Order Code
080606
Order Code
Price each
325.00
Perfect tool for long hours of operations
One hand operation
Adjustable front tube allows extended needle life
Order Code
80132452
B15M
Price each
427.46
CP7125
General purpose needle scaler
Rubber sleeve on handle for better comfort Delivered with 2 sets of needles:
19 x 1/8” (3 mm) for standard usage
29 x 5/64 “ (2 mm) for finer usage
Great for rust removal on chassis
Great cleaning up steel wheel drums
Ideal for surface clean-up work
Order Code
80135292
Replacement needles
Heavy duty needle scaler ideal for removing rust and paint. 1/4in NPTF inlet.
3mm diameter needles suitable for most manufacturers needle scalers.
Price Order Code each
085101 0.54
Order Code
Price each
286113 207.60
Price each
181.62
819
528400
131513
528399
131315
528388
528389
131462
131382
131301