Page 813 - Buck & Hickman Industrial Supplies 2016
P. 813

1/4In & 3/8In Ratchet Wrenches
1/4in & 3/8in Ratchet Wrenches
CP828
3/8in square drive heavy duty ratchet wrench. Features anti-slip head design which virtually eliminates slippage while reducing the potential for heat build up, even in long run downs, easy grip reverse for simple directional changes. 1/4in NPTF air inlet.
CP7830Q
3/8in square drive quiet ratchet wrench. Features a rubber grip handle which virtually eliminates slippage and adjustable noise level control as low as 79dBA. 1/4in NPTF air inlet.
APP310
3/8in square drive, compact ratchet wrench ideal for use in tight access applications. Features include soft gip handle for operator comfort, forward and reverse action, fast run down speed with easy speed control, robust operating lever and adjustable exhaust.1/4in air inlet.
Order Code
2007967
Supplier Model number No load speed (rpm)
Torque (Nm)
Output drive (in)
Order code
Price each
102.05
1105MAX-D3 300
7-34
1/4
80098075
Order Code
2007968
Price each
177.00
Ingersoll-Rand
Price each
61.47
107XPA
160
14-61
3/8
80116249
1077XPA
160
14-61
1/4
2578028
Order Code
2519007
1207MAX-D3
200
14-81
3/8
2578038
1207MAX-D4
200
14-81
1/4
2578051
PO-534015
107XPA & 1077XPA
1207MAX
1105MAX-D3
Nickel plated head
Variable speed lever
Rear exhaust
Power regulator
Low-profile forward/reverse control Composite Handle
Working torque = 7-34 Nm, Max torque - 41Nm 300 rpm free speed
1/4” inlet
Heat-treated head
variable speed lever
360o adjustable exhaust
Working torque 14 - 61 Nm, Max torque - 73Nm 160rpm free speed
1/4” inlet
Patented one-hand forward/reverse switch Multi position power regulator
360o swivel air inlet
Reinforced and heat-treated head
360o adjustable exhaust
Two-finger variable speed throttle
Working torque - 14 - 81 Nm, Max torque - 88Nm 200rpm free speed, 1/4” inlet
Price each
150.83
Order Code
80116249
2578028
Part Number
107XPA
1077XPA
Driver Size
3/8 “
1/2 “
Price each
112.85
113.41
Order Code
2578038
2578051
Part Number
1207MAX-D3
1207MAX-D4
Driver Size
3/8 “
1/2 “
Price each
159.60
157.85
Order Code
80098075
Part Number
1105MAX-D3
Driver Size
3/8 “
795
PO-534017
131411
528426
131502
PO-535327 131309


































































































   811   812   813   814   815