Page 810 - Buck & Hickman Industrial Supplies 2016
P. 810
Heaters | Pumps
Pumps
Supplier Model number Capacity Outside Diameter Max Air Flow Total Height Lift (Max) Weight (kg) Order code
EVOLUTION DWP1000 8 mm 75mm (3”) 1000 l/min 8m
28 m 10.7 2519476
PO-524151
P4
1in residue pump specially designed for the dewatering of flooded cellars, warehousing and foundations etc. It has the unique ability to clear flood water down to 2mm from the surface, leaving the area virtually free of water.
Evolution EvoSystem 2.4kw generator output
Compatible with Evolution EvoSystem engine unit - will only operate with this attached.
Robust and sturdy steel frame.
Switchable voltages.
Order Code Voltage/type
2000313 230V manual
2000312 110V manual
Layflat hose
Price each
439.70
457.52
Automatic voltage regulation. Thermal cut-outs.
Model number GEN2800 Type(s) AC output Power rating, continuous 2.4kw / 3kVA Power Output 2.8kw / 3.5kVA
Order Code
2519474
Price each
113.12
Top quality reinforced layflat hose suitable for use with the Terra range of pumps. Supplied in 10 and 100 metre cut rolls.
Evolution EvoSystem 3” dirty water pump
Compatible with Evolution EvoSystem Engine Unit - will only operate with this attached.
Supplied with inlet filter.
Cast iron impeller.
Robust & durable steel frame. Lightweight aluminium casing.
Price Order Code each
2519476 113.30
Order Code
2000318
2000319
2000320
2000321
2000322
2000323
2000324
2000325
Price Size each
1in x 10m
1in x 100m
1.25in x 10m
1.25in x 100m
2in x 10m
2in x 100m
3in x 10m
3in x 100m
17.59
157.70
24.90
158.22
24.90
185.59
33.20
255.15
Evolution EvoSystem 175bar pressure washer output
Compatible with Evolution EvoSystem engine unit - will only operate with this attached.
Supplied with professional lance with adjustable nozzle & hose.
Built-in detergent system.
High quality brass pump.
Robust & durable steel frame.
Model number Length
Max Air Flow Pressure Pressure Max Tank Capacity
Order Code
PW3200
6m
8 l/min
175bar / 2500psi 220bar / 3200 psi 1l
Professional sub 2020SS - dirty water pump -
stainless steel
Power dirty water pump with a stainless steel housing - durable and corrosion resistant.
• 750 motor
• Self priming submersible pump with multi-fit outlet adaptor.
• Float switch to protect against running dry
Evolution EvoSystem 6.5hp engine unit
Powerful and reliable professional quality 6.5hp petrol engine, with recoil start. Compatible with all EvoSystem outputs (Generator, Pressure washer, Water pump). Robust and durable steel frame.
Price each
2519475 113.45
Motor
Supply
Max Pumping Head
Flow Rate
Max Particle Diameter Outlet Diameter
Float Switch
Cable Length
Weight
Packed dimensions (HxWxL)
Order Code Model number
45011694 06819
750W
230V (13 Amp)
18 metres 233 litres/min
35 mm
25 - 32mm
Yes
10 meters 7 kgs
210 x 175 x 350 mm
Price each
Wheel kit provides mobility. Folding handle for storage. Oil low sensor.
Model number Power Output Free Speed (RPM) Tank Capacity Type(s)
Order Code
2519473
EVO200 6.5 hp 3150 rpm 3.1 l Recoil
Price each
212.78
109.32
792
130976 130489
130486
130830
130829
130832
130831