Page 807 - Buck & Hickman Industrial Supplies 2016
P. 807
Heaters
TQ3 Heater
This mobile infrared unit directs heat specifically to warm people or objects. Quartz infrared energy is unaffected by air movement around the heater, so it provides efficient heating at low running cost, as no heat is lost through drafts or pre-heating. Features twin 1400W infra-red elements with two heat settings. Fitted with heavy duty wheels for total portability.
Electric 2.5kW
Oil filled 11 fin, stylish design electric radiator heater. Features include built in cable tidy, roller feet and easy controls with built in timer on top of the unit. Dimensions H x W x L 655 x 275 x 495mm. Supplied with cable and fitted plug, 1 year guarantee.
Price Order Code each
2023365 68.03
Convector Heaters
Electric convector heater 2kW
Portable electric convector heater with thermostat control and 3 heat settings. This unit can be
free standing or wall mounted to suit customers applications. Forward facing grille designed for enhanced heat throw. Dimensions H x W x D 425 x 585 x 200mm. Supplied with cable and fitted plug, 1 year guarantee.
Electric upright fan heater 2kW
Portable electric fan heater. Features thermostatic temperature control, choice of heat settings including cool air setting and overheat safety cut-out for additional safety.
Dimensions H x W x D 270 x 225 x 205mm. Supplied with cable and fitted plug, 1 year guarantee.
Price Order Code each
2023370 10.91
Electric fan heater 2kW
Portable electric fan heater can be used upright or flat to suit customers application. Features thermostatic temperature control, choice of heat settings including cool air setting and overheat safety cut-out for additional safety. Dimensions H x W x D 118 x 245 x 245mm. Supplied with cable and fitted plug, 1 year guarantee.
Price Order Code each
2525106 12.72
Electric oscillating fan heater 2kW
Portable electric oscillating function fan heater. Features thermostatic temperature control, choice of heat settings including cool air setting and overheat safety cut-out for additional safety. Dimensions H x W x D 300 x 225 x 205mm. Supplied with cable and fitted plug, 1 year guarantee.
Heat output kW 2.8 Heat output Btu/hr 9554 Noise level 0 dBA
Order Code Voltage
2000294 230
2000295 110
Oil Filled Radiators
Price each
178.18
178.18
Electric 1.5kW
Oil filled 7 fin, stylish design electric radiator heater. Features include built in cable tidy, roller feet and easy controls on top of the unit. Dimensions H x W x L 655 x 275 x 405mm. Supplied with cable and fitted plug, 1 year guarantee.
Price Order Code each
2023363 57.93
Electric 2kW
Oil filled 9 fin, stylish design electric radiator heater. Features include built in cable tidy, roller feet and easy controls with built in timer on top of the unit. Dimensions H x W x L 655 x 275 x 455mm. Supplied with cable and fitted plug, 1 year guarantee.
Price Order Code each
2023364 70.62
Order Code
Price each
2023367 20.25
Electric convector timer control heater 2kW
Portable electric convector heater with thermostat control with built in timer control and 3 heat settings. This unit can be free standing or wall mounted to suit customers applications. Forward facing grille designed for enhanced heat throw. Dimensions H x W x D 425
x 585 x 200mm. Supplied with cable and fitted plug, 1 year guarantee.
Order Code
Price Price each Order Code each
2023368 26.17
2023369 15.16
Fan Heaters
Birchwood Heaters
Oil Filled Radiators
789
130746 130745
130504
130749
130748
130747
130753
130751
130750