Page 799 - Buck & Hickman Industrial Supplies 2016
P. 799
Diy Belt Sanders | Diy Heatguns | Diy Nailers
Belt Sanders
Supplier Model number Power Input Size, Belt Order code
PBS 75A
Powerful tool with highest comfort in its class. Bosch Automatic belt system ensures easy belt changes and keeps the belt in the correct position when sanding. The compact design and optimized ergonomic together with a minimum of vibration leads to a superior guidance of the new belt sanders.
Second handle for optimal handling, Bosch Microfilter system, Clamping lever for easy belt change, Cable sleeve with hanger, Softgrip handle, 230V
Nail Guns
Supplier Model number Nail length capacity Nail diameter Magazine capacity Weight (kg) Order code
Tacwise nail and staple packs
BOSCH
PBS75A 710 W 73x533 2518659
PO-524137
TACWISE
131173
181ELS Pro 10-35 18G 100
1.6 2525311
191EL Pro 10-35 18G 100 1.8 1117980
PO-524142
Price Order Code Part Number Item Description each
181ELS Pro
1117985 359
1117986 361
1117987 363
1117988 364
1117989 205
1117990 283
1117992 286
1117994 0204
1117995 479
1117996 0481
1117997 483
1117998 0485
2518560 0375
4509817 0367
18G nails x 15mm 4.66 long x 2000
18G nails x 25mm 3.29 long x 1000
18G nails x 32mm 4.03 long x 1000
18G nails x 35mm 4.45 long x 1000
18G nails mixed pack 6.94 x 4000
91 staple x 15mm long 2.97 x 1000
91 staple x 30mm long 5.19 x 1000
91 staple mixed pack 5.86 x 2800
18G angled nails x 3.32 20mm x 1000
18G angled nails x 3.83 30mm x 1000
18G angled nails x 4.84 40mm x 1000
18G angled nails x 5.58 50mm x 1000
71/10mm SS staples 32.02 x 20000
71/6mm staples x 14.00 20000
Order Code
Price each
Suitable for hard or soft woods, MDF, fencing trellising, floor and wall panels etc. The new improved 181EL now features a metal magazine and quick release nose gate in the unlikely event of a jam. It fires the type 180/18 gauge galvainsed and stainless steel nails in sizes 15-35mm. The tools weight and ergonomic body is designed for a comfortable grip and reduced user fatigue.
Fires 180/18G nails in sizes 15-35mm Weight 1.6kg
Single shot trigger
Quick release magazine loading Swivel quick release nose gate Safety on/off switch
230V
Price Order Code each
2525311 58.30
2518659 74.99
Hot Air Guns
Supplier Model number Power Input Heat Settings Order code
BOSCH
PHG 500-2 1600 W 300/500 °C 050160
PHG 600-3 1800 W 50/400/600 °C 050161
PO-524140
PHG 500-2
Master nailer 400ELS
The new inclined Master Nailer 400ELS fires type 500/18G Angled nails up to 40mm length. The Inclined magazine is ideal for use where access is restricted such as tight corners. Suitable for a huge range of applications including flooring, fencing, and cabinet construction this tool is extremely versatile. Equipped with a new quick release nose gate in the unlikely event of a jam this tool is both fast and accurate.
Fires Type 500 / 18G Angled nails in sizes 15 -40mm Fires up to 30 nails per minute
Single shot trigger
Quick release nose gate with safety device
Metal, quick release magazine with easy close butt Rubberised handle grip and top cap
Magazine capacity 100 nails
230V
Price Order Code Voltage each
1414126 230 V 93.72
56.47
An ideal tool for removing old paint, defrosting, drying and shaping plastic. User friendly pistol grip with lock- on switch for continuous use. Air flow rate 240 / 450 1/ min. 230 Volt.
Price Order Code each
050160 24.99
PHG 600-3
Soft grip pistol handle hot air gun. Lock on switch for continuous use. Overload protection for operator safety. Air flow rate 250/300/500 1/min. 230 Volt.
Price Order Code each
050161 30.99
191EL Pro
Combination nailer and stapler suitable for a variety of construction and trade applications. Fires 18 gauge nails from 10 to 35mm and 91 series staples from 15 to 30mm in length. Features rubber no marking foot, single shot trigger, safety on/off switch and rubberised handle grip. Supplied with 2000 assorted nails, 2000 assorted staples and plastic carry case.
Order Code
1117980
Price each
781
131056 131055
130904
131172
131171
131282