Page 778 - Buck & Hickman Industrial Supplies 2016
P. 778

Circular Saws
Circular Saws
DWE550 55mm DOC compact circ saw
Compact, Lightweight, Easy to use circular saw with 55mm depth of cut. High power 1200W motor gives increased cutting performance. Cutaway inner guard gives improved line of sight to cutting line. Dust blower clears dust and debris from cut line. Efficient dust extraction port to minimise airborne dust particles when connected to a dust extraction unit. Direct compatability with DEWALT AirLock system for easy, secure connection to extraction hose Supplied with 24 tooth saw blade, Rip fence, Dust Extraction Spout.
Supplier
Model number
Power Input
Free Speed (RPM)
Diameter of Blade/Disc
MAKITA
HITACHI EVOLUTION
5704RK
1200 W
4900
190 mm
5703RK
1300 W
4800
190 mm
5903RK
1550 W
4500
235 mm
SP6000J1
1300 W
2000-58000 rpm 165 mm
C9U2
1670 W
5000
235 mm
RAGE 1
1500 W
3500
185 mm
Diameter, arbor  30  30 30 20 30 20
Capacity, cutting 90deg  66  66 85 55 86 55 mm
Capacity, cutting 45deg  46  46 64 39 65 25
Weight (kg)
Order code (230V)
Order code (110V)
4.6
051035
051036
5.2
051026
051027
7.6
251074
251075
4.4
80104780
80095706
6.8
057155
057156
5.5
1241046
1241048
PO-522796
Order Code
2518112
Price Voltage each
230 V 100.43
5704RK
SP6000J1
190mm blade diameter, 1200W circular saw. Supplied with carbide tipped saw blade, rip fence and carrying case.
165mm Model SP6000 is the first Makita plunge cut saw. Features great conveniences such as; Depth stopper for splinter-free cutting. Tip-resistant design. Soft start.
electronic speed control.
Constant speed under load.
Double Insulation.
Supplied with: Carbide-tipped saw blade, hex wrench, carry case, 1.4m guide rail.
Order Code
051035
051036
5703RK
Voltage
240 V
110 V
Price each
113.70
113.70
Order Code
80104780
80095706
Voltage
230 V
110 V
Price each
360.00
360.00
DWE560K 65mm DOC compact circ saw in kitbox
Compact, Lightweight, Easy to use circular saw with 65mm depth of cut High power 1350W motor gives increased cutting performance Cutaway inner guard gives improved line of sight to cutting line Dust blower clears dust and debris from cut line Efficient dust extraction port to minimise airborne dust particles when connected to a dust extraction unit Direct compatability with DEWALT AirLock system for easy, secure connection to extraction hose Supplied with 24 tooth saw blade, Dust Extraction Spout, Rip Fence, Blade Spanner, Heavy Duty Carry Case.
190mm circular saw. Supplied with dust extraction nozzle, carbide-tipped saw blade, rip fence and carrying case.
Order Code
2518113
2518114
D23700
Price Order Code
Price Voltage each
230 V 150.68
110 V 150.68
Voltage each
230 V 111.51
110 V 111.51
051026
051027
5903RK
C9U2
Heavy duty aluminium base. Adjustable metal cut line guide. Soft grip handle. External brush caps for ease of maintenance. Unique angle setting system ensures accuracy of 90° cuts. Cut Depth: 00: 86mm / 450: 65mm. Blade Diameter: 235mm. Bore Size: 30mm. Standard Accessories: 20 tooth TCT Blade. Guide. Wrench. Dust Collection Adapter. Carrying Case.
Order Code
057155
057156
Price Voltage each
230 V 190.41
110 V 190.41
1750W circular saw. Features protection hood for sawdust extraction. Supplied with precision 24 tooth saw blade, rip fence and blade spanner.
235mm circular saw with 1550W motor. Features include soft start, electric brake, double action safety switch and dust nozzle for dust extraction. Supplied with carbide-tipped saw blade, rip fence and case.
Order Code
9642170
9642188
Price Voltage each
230 V 257.03
110 V 257.03
Order Code
251074
251075
Voltage
230 V
110 V
Price each
221.92
221.92
760
131134
130983
130984
131037
131036
131035
131038
130913


































































































   776   777   778   779   780