Page 694 - Buck & Hickman Industrial Supplies 2016
P. 694
Cordless Hammer Drills | Cordless Combi Packs
Cordless Hammer Drills
Supplier
Model number
Voltage
No load Speed (rpm)
Blows/minute
Drilling Capacity (Steel) mm
Drilling Capacity (Wood) mm
Drilling Capacity (Concrete) mm Battery
Dewalt Twin Pack
HITACHI
Supplier Model number Voltage No load Speed (rpm) Drilling Capacity (Steel) mm Drilling Capacity (Wood) mm Battery Weight (kg) Order code
DEWALT
DCK211D2T 10.8 V 0-400/1500 10
20
2 x XR Li-Ion 2Ah
2527099 PO-524147
DH18DSL/JJ
18 V
0-1500
6200 BPM
DH24DVC/JK
24 V
0-1200
5600 BPM
DH25DAL
25.2 V
0-550/1100
0-4500 BPM
DH36DAL
36 V
0-550/1100
0-4500 BPM
13 13 13 13
18 27 30 30
16 20 26
26
2 x 2.6Ah Li-Ion
4.0
1436062
PO-524120
2 x 5.0Ah Li-Ion
2 x 2.0Ah NiMH
3.6
4534443
2 x 3.0Ah Li-Ion
3.6
1436061
Weight (kg) 2.2
Order code 2524206
DH18DSL/JJ
Lightweight design SDS Plus 2 Mode Hammer drill with multiplex protection circuit for maximum battery life. Save power mode. Electric brake. Belt hook with built-in LED light. Replaceable carbon brushes for longer motor life. Standard Accessories: 2 x 5.0Ah Li-Ion batteries. Charger. Side handle. Depth Gauge. Carrying case.
DH25DAL
Three Mode 25.2V Hammer Drill includes hammer for light chiseling. Powerful motor for excellent fast drilling performance. Variable speed & reverse. ‘Save power’ mode. Electric brake. Replaceable carbon brushes
for longer motor life. Standard Accessories: 2 x 3.0Ah Li-Ion Batteries. Charger. Depth Stop. Side Handle. Carrying Case.
DCK211D2T
Standard Equipment
DCD710 Drill Driver
DCF815 Impact Driver
2 x 2.0Ah Slide Pack batteries Multi Voltage Charger
Order Code Item Description
2524206 Full kit
2516812 Body only
Price each
344.38
141.10
Order Code
Price each
TSTAK V Kit Box
Kit contains the following: Drill Driver, Impact Driver, TSTAK Kit Box
Battery chemistry XR Li-Ion
Voltage 10.8 V
Battery Capacity 2.0 Ah
Price Order Code each
2527099 179.00
1436061 498.77
DH24DVC
DH36DAL
Three Mode36V Hammer Drill with 2 Light weight Li- Ion batteries. Three mode action includes hammer for light chiselling. Powerful motor for excellent fast drilling performance. Variable speed & reverse. ‘Save power’ mode. Electric brake. Replaceable carbon brushes for longer motor life. Capacity: Wood: 30mm. Concrete: 26mm. Metal: 13mm. 2.8 Joules. Weight: 4Kg
Three mode 24V Hammer Drill includes Roto-Stop for light chiselling. Compact body with soft grip handle. Cylindrical housing for extended durability. Replaceable carbon brushes. Standard Accessories: 60 minute charger. 2 x 2.0Ah NiMH batteries. Carrying case. Side handle. Depth gauge.
Price Standard Accessories: 2 x 2.6Ah Li-Ion Batteries.
each Charger. Depth Stop. Side Handle. Carrying Case. 4534443 290.00
Price Order Code each
1436062 519.17
Order Code
676
130781 PO-520025
PO-520027 PO-520026
525485