Page 5 - Buck & Hickman Industrial Supplies 2016
P. 5
Over 6,000 New Products
page 798
page 666
Bosch Professional wireless charging 18V Combi Drill - no need to remove the battery from the tool
page 1345
Parweld synergic Mig welding units - suitable for the maintenance, repair and fabrication market. Produce high class welds and up to a 20% saving on electricity when compared to an equivalent transformer based machine
page 697
18V XR LI-ION
BLUETOOTH BATTERIES
GSB 18 V-LI PROFESSIONAL
WIRELESS COMBI DRILL
1/2” IMPACT WRENCH
Introducing a Brand New range of Roebuck Air tools
DeWalt 18V Bluetooth Batteries - allows connectivity between battery and mobile app
page 1431
page 1999
LOCTITE 4090
DS403SW
SPILLMATE RR
Fosse Liquitrol oil and chemical spill control supply and support company - range includes spill response and containment products and industrial spill prevention and response training accredited by the British Safety Industry Federation
page 838
p
Loctite 4090 Speed & Strength - The Speed of an Instant Adhesive and the Strength of a Structural Bond
page 2283
a
e
1
6
p
6
7
a
6
7
g
g
e
1
6
ROEBUCK TYPE 41 CUTTING DISCS
FOR STAINLESS STEEL
Q-SAFE
6 DRAWER ROLLER CABINET
Introducing a new improved range of Roebuck Cutting & Grinding Discs and Handpads
New exclusive range of PPE from Buck & Hickman encompassing Eye, Ear, Respiratory, Hand Protection and Limited Life Workwear
New range of Roebuck hand toolboxes, mobile tool trolleys and add on boxes - in black and grey colour combination
iv